Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, Drain Size 1/4", 1.0 gpm
Mfr # 53CE41
Zoro # G7648387
original price:
$260.72
9% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 1/4 in
- Drain Rate 15.5 gpm
- Adjustable Drain Cycle 0.5 min to 45 min
- Purge Time 1 sec to 10 sec
Product Information
- Brand Speedaire
- MFR # 53CE41
- Zoro # G7648387
- UPC # 00194484302665
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 1/4 in |
Overall Width | 4 in |
Overall Depth | 9 in |
Overall Height | 4 55/64 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 15.5 gpm |
Adjustable Drain Cycle | 0.5 min to 45 min |
Purge Time | 1 sec to 10 sec |
Voltage | 115 V |
Max. Pressure | 300 psi |
Operating Temp. Range | 35 Degrees to 165 Degrees F |
Body Material | Brass |
Enclosure | Nema 4 |
Amps AC | 0.5 A |
Includes | 6 ft Power Cord |
Hz | 60 |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/4 in, Drain Rate 15.5 gpm, Adjustable Drain Cycle 0.5 min to 45 min, Purge Time 1 sec to 10 sec, Voltage 115 V, Max. Pressure 300 psi, Operating Temp. Range 35 Degrees to 165 Degrees F, Hz 60, Amps AC 0.5 A, Enclosure Nema 4, Body Material Brass, Overall Height 4 55/64 in, Overall Width 4 in, Overall Depth 9 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series QT, 1-3/16" Bore (QT-1-(3/16))
- FESTO Push-In Fitting QSM-M3-1/8-I-U-M (QSM-M3-1/8-I-U-M)
- BANJO 1-1/4" Barbed x 1-1/2" MNPT 90 Degree Elbow (HB150/125-90)
- DODGE Sheave 455155, 3-3V5.00-Sds (455155)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Amps AC: 0.3 A (53CE43)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In., Hz: 50/60 (13X532)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 75 gpm (53RG52)
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X527)
- SPEEDAIRE Mechanical Drain Valve, 144 psi, 3/8in dia (38XT28)
- SPEEDAIRE Auto Drain, 230 Max psi, 1/2 In NPT (4GNN1)
- CANFIELD INDUSTRIES Zero Loss Condensate Drain, 140 cfm (CRDVS-3072)
- Speedaire Pneumatic Condensate Auto Drains