Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 208-240V, 3/8 In.
Mfr # 13X527
Zoro # G4858147
original price:
$119.85
7% off
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8 in NPT
- Drain Size 3/8 in
- Drain Rate 4.33 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Product Information
- Brand Speedaire
- MFR # 13X527
- Zoro # G4858147
- UPC # 190735601617
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 3/8 in NPT |
Drain Size | 3/8 in |
Overall Width | 1 45/64 in |
Overall Depth | 3 13/64 in |
Overall Height | 4 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 4.33 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 208-240V |
Max. Pressure | 250 psi |
Operating Temp. Range | 14 Degrees to 140 Degrees F |
Hz | 50/60 |
Enclosure | IP65 |
Body Material | Brass |
Amps AC | 0.3 A |
Includes | 6 ft Power Cord |
Description
Timed Electric Auto Drain Valve, Pipe Size 3/8 in NPT, Drain Size 3/8 in, Drain Rate 4.33 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 208-240V, Max. Pressure 250 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.3 A, Enclosure IP65, Body Material Brass, Overall Height 4 in, Overall Width 1 45/64 in, Overall Depth 3 13/64 in, Includes 6 ft Power Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Safety Valve, Soft Seat, 1/2 In, 275 PSI (SRV530-1/2-275)
- DODGE F4B-E-215R Type E-Xtra Flange Bearing, 4-Bolt Base (059072 2-15/16 TYP E FLG 4BT)
- TSUBAKI Connecting Roller Link, D-3 Attachment (C2040ASD3CL)
- KROIL 5 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH051)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/2", 1.6 gpm (53CE42)
- SPEEDAIRE Auto Drain Valve, 115V, 1/4 In., 0.75 gpm (13X538)
- SPEEDAIRE Auto Drain Valve, 230V, 1/4 In., 0.75 gpm (12F742)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 38 gpm (53RG49)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/4 In. (13X530)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 38 gpm (53RG51)
- NANO No Air Loss Condensate Drain, Electronic (NED 16LC)
- Speedaire Pneumatic Condensate Auto Drains