Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 208-240V, 1/4 In.
Mfr # 13X531
Zoro # G4858156
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 1/4 in
- Drain Rate 15.5 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Product Information
- Brand Speedaire
- MFR # 13X531
- Zoro # G4858156
- UPC # 190735601655
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 1/4 in |
Overall Width | 4 1/4 in |
Overall Depth | 3 35/64 in |
Overall Height | 5 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 15.5 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 208-240V |
Max. Pressure | 300 psi |
Operating Temp. Range | 14 Degrees to 140 Degrees F |
Body Material | Brass |
Includes | 6 ft Power Cord, Filter Ball Valve |
Enclosure | IP65 |
Hz | 50/60 |
Amps AC | 0.4 A |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/4 in, Drain Rate 15.5 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 208-240V, Max. Pressure 300 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.4 A, Enclosure IP65, Body Material Brass, Overall Height 5 in, Overall Width 4 1/4 in, Overall Depth 3 35/64 in, Includes 6 ft Power Cord, Filter Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING PT-417 DESICCANT TANK w/o DESICCANT (DV190877)
- BESTORQ MTD/Cub Cadet/White LT1018 13AL11CG712(PTO to Deck) Riding Lawn Mower Replacement Belt, A58LG (A58LG)
- SKF SKF YET209-110, Insert Ball Bearings (YET209-110)
- DODGE 2012 X 1-KW Taper Lock Bushing (2012 1 IN)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Amps AC: 0.3 A (53CE43)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/4 In. (13X530)
- SPEEDAIRE Auto Drain Valve, 100-120V, 1/8 In. (13X522)
- SPEEDAIRE Zero Loss Drain, Pilot Operated, 1/2In NPT (NLD-0005N)
- SPEEDAIRE Auto Drain Valve, Pipe 1/2" NPT, 75 gpm (53RG52)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/8 In. (13X523)
- CONRADER Auto Drain Valve, 1/4 In. NPT, 500 psi (WV-1-KIT)
- Speedaire Pneumatic Condensate Auto Drains