Shop All Pneumatic Condensate Auto Drains
Speedaire
Auto Drain Valve, 115V, 1/4 In., 0.75 gpm
Mfr # 13X538
Zoro # G4858201
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in NPT
- Drain Size 1/4 in
- Drain Rate 0.75 gpm
- Adjustable Drain Cycle 0.5 sec to 45 min
- Purge Time 0.5 sec to 10 sec
Product Information
- Brand Speedaire
- MFR # 13X538
- Zoro # G4858201
- UPC # 190735601723
- Country of Origin Ireland
- Category Pneumatic Condensate Auto Drains
Dimensions
Pipe Size | 1/2 in NPT |
Drain Size | 1/4 in |
Overall Width | 3 1/2 in |
Overall Depth | 3 5/16 in |
Overall Height | 4 1/2 in |
Details
Item | Timed Electric Auto Drain Valve |
Drain Rate | 0.75 gpm |
Adjustable Drain Cycle | 0.5 sec to 45 min |
Purge Time | 0.5 sec to 10 sec |
Voltage | 115 V |
Max. Pressure | 725 psi |
Operating Temp. Range | 14 Degrees to 140 Degrees F |
Amps AC | 0.25 A |
Hz | 50/60 |
Includes | 6 ft Cord, Filter Ball Valve |
Enclosure | IP65 |
Body Material | Brass |
Description
Timed Electric Auto Drain Valve, Pipe Size 1/2 in NPT, Drain Size 1/4 in, Drain Rate 0.75 gpm, Adjustable Drain Cycle 0.5 sec to 45 min, Purge Time 0.5 sec to 10 sec, Voltage 115 V, Max. Pressure 725 psi, Operating Temp. Range 14 Degrees to 140 Degrees F, Hz 50/60, Amps AC 0.25 A, Enclosure IP65, Body Material Brass, Overall Height 4 1/2 in, Overall Width 3 1/2 in, Overall Depth 3 5/16 in, Includes 6 ft Cord, Filter Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71631634M)
- DAYTON B85 V-Belt, 88" Outside Length, 21/32" Top Width, 1 Ribs (3X647)
- BUYERS PRODUCTS Buyers Hydraulic Reservoir, SMS005BK, Side Mount Bracket Kit (SMS005BK)
- CONTINENTAL Single Convoluted Crimped Air Spring, FS (FS 50-6 CI 1/4 NPT (CA))
- SPEEDAIRE Auto Drain Valve, 208-240V, 3/8 In. (13X533)
- SPEEDAIRE Auto Drain Valve, Pipe 1/4" NPT, 75 gpm (53RG50)
- SPEEDAIRE Auto Drain Valve, Drain Size 1/4", 4.0 gpm, Amps AC: 0.3 A (53CE43)
- SPEEDAIRE Auto Drain Valve, 115V, 1 In., 10.0 gpm (MBVP-1000-BR)
- SPEEDAIRE Auto Drain Valve, 208-240V, 1/4 In. (13X531)
- SPEEDAIRE Auto Drain Valve, 100-120V, 3/8 In. (13X526)
- DYNAQUIP CONTROLS Auto Drain Valve, 115V, 1/4 In. (AD2A 1/2)
- Speedaire Pneumatic System Components