Shop All Pneumatic Tapping Tools
Speedaire
Air Tapping Tool, 0.5 HP, 150 RPM
Mfr # 4WXT7
Zoro # G2684884
product price: $700.99
/ea
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Free Speed 150 RPM
- HP 0.5 hp
- Max. Tap Capacity Steel 7/16 in
- Max. Tap Capacity Aluminum 1/2 in
- Tool Weight 4 lb
Product Information
- Brand Speedaire
- MFR # 4WXT7
- Zoro # G2684884
- UPC # 190735630006
- Country of Origin Taiwan, Province of China
- Category Pneumatic Tapping Tools
Dimensions
Min. Hose Size | 3/8 in |
Tooling Size | 1 |
Compatible Hose Diameter | 3/8 in |
Air Inlet Size | 3/8 in |
Tool Holder Size | 1 |
Details
Item | Air Hand Tapping Tool |
Free Speed | 150 RPM |
HP | 0.5 hp |
Max. Tap Capacity Steel | 7/16 in |
Max. Tap Capacity Aluminum | 1/2 in |
Tool Weight | 4 lb |
Max. Pressure | 100 psi |
Includes | Quick Change Tooling Adapter |
Reversible | Yes |
CFM @ Full Load | 27 cfm |
Required Pressure | 90 psi |
Horsepower | 1/2 hp |
Air Consumption | 27 cfm |
Maximum Operating Pressure | 100 psi |
Weight | 4 lb |
Maximum Tapping Capacity | 1/2 in Aluminum, 7/16 in Steel |
Description
Air Hand Tapping Tool, Maximum Tapping Capacity 1/2 in Aluminum, 7/16 in Steel, Included Tap Holder Sizes Not Applicable, Tool Holder Size 1, Free Speed 150 RPM, Horsepower 1/2 hp, Air Consumption 27 cfm, Required Pressure 90 psi, Air Inlet Size 3/8 in, Compatible Hose Diameter 3/8 in, Includes Quick Change Tooling Adapter, Maximum Operating Pressure 100 psi, Reversible Yes, Weight 4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (920T)
- JONARD TOOLS Replacement Kit, RDG, 4 pcs. (RDG-RP4)
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Bottoming Hand Tap (DWTB14X1.25)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 8.00mm (C70119)
- FLEXARM Air Tapping Arm, 34 In Reach, 400 RPM (T4-A32)
- FLEXARM Air Tapping Arm, 51 In Reach, 400 RPM (S36-FX900110)
- PALMGREN Air Tapping Arm, 400 rpm, 27 ft.-lb., 57 In (9680400)
- PALMGREN Air Tapping Arm, 700 rpm, 16 ft.-lb., 43 In (9680421)
- STM Mini Arm Type Air Tapping Unit With 700mm Reach (326700)
- PALMGREN Air Tapping Arm, 400 rpm, 27 ft.-lb., 43 In (9680420)
- FLEXARM Tapping Arm, Hydraulic, 110V, 100 - 420 rpm (GH-18)
- Speedaire Pneumatic Tapping Tools