Shop All Stationary Air Tanks
Speedaire
Air Tank, Staionary, 202 PSI, 80 Gal, Horiz
Mfr # 3HDR3
Zoro # G1647633
original price:
$1,568.53
29% off
new price: $1,100.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,100.99
Free 30-Day Returns
Key Features
- Capacity (Gal.) 80
- Working Pressure (PSI) 200
- Tank Type Horizontal
- Dimension D (In.) 4.11 in
- Dimension H (In.) 0.5 in
Product Information
- Brand Speedaire
- MFR # 3HDR3
- Zoro # G1647633
- UPC # 190735623695
- Country of Origin United States
- Category Stationary Air Tanks
Dimensions
Dimension D (In.) | 4.11 in |
Dimension H (In.) | 0.5 in |
Height (In.) | 25.65 in |
Dia. (In.) | 20 in |
Dimension C (In.) | 44.75 in |
Dimension J (In.) | 2 in |
Length (In.) | 61.75 in |
Dimension K | 1 in |
Dimension F (In.) | 40 in |
Dimension L (In.) | 1.5 in |
Dimension E (In.) | 18 in |
Overall Length | 61.75 in |
Outside Diameter | 20 in |
Overall Height | 25.65 in |
Overall Width | 20 in |
Description
Air Tank, Tank Capacity 80 gal, Maximum Operating Pressure 200 psi, Tank Type Horizontal, Overall Length 61.75 in, Overall Width 20 in, Overall Height 25.65 in, Standards ASME U Stamp, Outside Diameter 20 in, Material Steel, ASME Tank Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Plastic Tubing PUN-H-3/8-WS-150-CB (PUN-H-3/8-WS-150-CB)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 14 # of Teeth (40BS14H X 3/4)
- PLEWS Straight-On Lock Dual Foot (17-395)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 9VS7, Pressure Line, 10 micron (ZX-9VS7)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 30 Gal, Vert (1TZZ6)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 3 Gal, Horiz (1TZY7)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 60 Gal, Vert (1TZZ7)
- SPEEDAIRE Air Tank, Staionary, 201 PSI, 60 Gal, Horiz (3HDR2)
- SPEEDAIRE Air Tank, Stationary, 175 PSI, 2 Gal, Horiz (1TZY6)
- SPEEDAIRE Air Tank, Stationary, 200 PSI, 240 Gal, Vert (6CJL3)
- VIAIR Check Valve 3/8"F to 3/8" M, NPT (92833)
- Speedaire Stationary Air Tanks