Shop All Air Saws, Nibblers & Shears
Speedaire
Air Shear, 18 Gauge
Mfr # 21AC07
Zoro # G7505967
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Thickness 18
- Duty General
- Strokes per Minute 2,600
- Air Pressure 90 psi
- Average CFM @ 15 Second Run Time 4.0
Product Information
- Brand Speedaire
- MFR # 21AC07
- Zoro # G7505967
- UPC # 190735605592
- Country of Origin Taiwan, Province of China
- Category Air Saws, Nibblers & Shears
Dimensions
Overall Length | 9 1/16 in |
Min. Hose Size | 3/8 in |
Overall Height | 5 7/8 in |
Air Inlet Size | 1/4 in |
Minimum Cutting Radius | 7 in |
Description
Air Shear, Primary Material Application Sheet Metal, Capacity Stainless Steel 18 ga, Capacity Steel 18 ga, Air Inlet 1/4 in NPT, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Strokes per Minute 2,600 stroke/min, Minimum Strokes per Minute 2,600 stroke/min, Air Consumption 16 cfm, Speed Setting Single Speed, Throttle Type Trigger, Minimum Cutting Radius 7 in, Swivel Angle 360 Degrees , Air Pressure 90 psi, Min. Hose Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Railroad Chalk, White, Tapered, 4 In, PK6 (10467)
- KNIPEX Rapid Adjust Swedish Pipe Wrench-S-Type (83 61 010)
- AVK Thread Conversion Kit, 1/4-28, UNC, 2 pcs. (AAT202-428)
- TOOLPRO Circle Cutter (TP02130)
- SPEEDAIRE Air Nibbler, 18 Gauge (21AC15)
- SPEEDAIRE Reciprocating Air Saw, Industrial, 7500spm (10D241)
- SPEEDAIRE Air Saw, 10,000 SPM, 8 CFM (21AC09)
- SPEEDAIRE Nibbler, 2600 SPM, 21.2 CFM, For 18 Ga (3CRJ8)
- INGERSOLL-RAND Shear, Air, General Duty (7802SA)
- TENG TOOLS Small & Straight Key Hole Air Saw (For Steel, Aluminum, Copper, Plastic, Wood) (ARS01)
- SP AIR Recipro Saw (Gear Type) (SP-7610)
- Speedaire Air Saws, Nibblers & Shears