Shop All Air Screwdrivers
Speedaire
Air Screwdriver, 800 RPM
Mfr # 21AA80
Zoro # G7474941
original price:
$200.99
10% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Style - Air Tools In-Line
- Torque Range Soft Draw 30 to 95 in-lb
- Max. Torque 8 ft-lb
- Clutch Type - Air Screwdriver Adjustable
- Throttle Type - Air Screwdrivers Lever
Product Information
- Brand Speedaire
- MFR # 21AA80
- Zoro # G7474941
- UPC # 190735605332
- Country of Origin Taiwan, Province of China
- Category Air Screwdrivers
Dimensions
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Length | 10 1/4 in |
Min. Hose Size | 3/8 in |
Overall Width | 2 in |
Overall Height | 2 3/4 in |
Drive Size | 1/4 in |
Description
Screwdriver, In-Line Body Style - Air Tools, Torque Range Soft Draw 30 to 95 in-lb, Max. Torque 8 ft-lb, Clutch Type - Air Screwdriver Adjustable, Lever Throttle Type - Air Screwdrivers, Free Speed 800 RPM, General Duty Duty Cycle - Air Tools, Air Inlet Size - Air Tools 1/4 in NPT, 4.00 Average CFM @ 15 Second Run Time, 16.0 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 3/8 in, Overall Length 10 1/4 in, Hex Bit 1/4 in Quick Change, Reversible Operation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-1/4 in. X 4 in. 12,000-Series Annular Cutter (4-12240)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7101)
- DRILL AMERICA 3/4" HSS 2MT Taper Shank Drill Bit (DWDTS3/4)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 3/8 (C20524)
- SPEEDAIRE Air Screwdriver, 1800 RPM (21AA81)
- SPEEDAIRE Air Screwdriver, 20 to 115 in.-lb. (12V743)
- SPEEDAIRE Air Screwdriver, Inline, 90 psi, 9-1/4 in L (48LZ89)
- SPEEDAIRE Air Screwdriver, 7-3/8 in. O Length (45NW60)
- SPEEDAIRE Air Screwdriver, 1/4 In. Drive (45NW64)
- SPEEDAIRE Air Screwdriver, 8-21/32in. O Length (45NW62)
- BETA Impact Screwdriver, 14 Inserts (012950108)
- Speedaire Air Screwdrivers