Shop All Air Screwdrivers
Speedaire
Air Screwdriver, 8-21/32in. O Length
Mfr # 45NW62
Zoro # G3365209
original price:
$824.64
5% off
Free Shipping & Returns
$781.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Style - Air Tools Pistol
- Torque Range Soft Draw 11 to 65 in-lb
- Max. Torque 5.4 ft-lb
- Clutch Type - Air Screwdriver Auto Shut-Off
- Throttle Type - Air Screwdrivers Trigger and Push to Start
Product Information
- Brand Speedaire
- MFR # 45NW62
- Zoro # G3365209
- UPC # 190735625330
- Country of Origin Taiwan, Province of China
- Category Air Screwdrivers
Dimensions
Min. Hose Size | 1/4 in |
Overall Length | 8 5/8 in |
Overall Height | 6 1/2 in |
Overall Width | 1 3/4 in |
Chuck Size | 1/4 in |
Drive Size | 1/4 in |
Description
Screwdriver, Pistol Body Style - Air Tools, Torque Range Soft Draw 11 to 65 in-lb, Max. Torque 5.4 ft-lb, Clutch Type - Air Screwdriver Auto Shut-Off, Trigger and Push to Start Throttle Type - Air Screwdrivers, Free Speed 1,000 RPM, Industrial Duty Duty Cycle - Air Tools, 4.80 Average CFM @ 15 Second Run Time, 19.4 CFM @ Full Load, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 5/8 in, Hex Bit 1/4 in, Industrial Fastening Operation
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 1/2 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27116)
- MILWAUKEE TOOL 14in1 Ratcheting Multi-Bit Screwdriver (48-22-2903)
- METABO INTERMEDIATE PAD - 3 1/8" (624061000)
- SPEEDAIRE Pistol Grip Air Gun, 4" Extension (52KD62)
- SPEEDAIRE Air Screwdriver, 1/4 In. Drive (45NW64)
- SPEEDAIRE Air Screwdriver, 7-3/8 in. O Length (45NW60)
- SPEEDAIRE Air Screwdriver, 20 to 115 in.-lb. (12V743)
- SPEEDAIRE Air Screwdriver, 1800 RPM (21AA81)
- SPEEDAIRE Air Screwdriver, Inline, 90 psi, 9-1/4 in L (48LZ89)
- SPEEDAIRE Air Screwdriver, 800 RPM (21AA80)
- UNIVERSAL TOOL Adjustable Clutch Screwdriver, UT2960 (UT2960)
- Speedaire Air Screwdrivers