Shop All Air Riveters
Speedaire
Air Riveter, Industrial, 2100 lb.
Mfr # 45RM38
Zoro # G4420608
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blind Rivet Dia. 3/32 in, 1/8 in, 5/32 in, 3/16 in
- Duty Cycle - Air Tools Industrial Duty
- Pulling Force 2,100 lbf
- Pulling Force - Air Riveters 2,100 lb
- Stroke Length 9/16 in
Product Information
- Brand Speedaire
- MFR # 45RM38
- Zoro # G4420608
- UPC # 190735986325
- Country of Origin Taiwan, Province of China
- Category Air Riveters
Dimensions
Blind Rivet Dia. | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Stroke Length | 9/16 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Length | 11 1/2 in |
Min. Hose Size | 3/8 in |
Height | 9 27/32 in |
Rivet Nut Dia. | 1/2" |
Dia. | 3 3/4 in |
Blind Rivet Dia. - Aluminum | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Blind Rivet Dia. - Steel | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Overall Height | 10 in |
Blind Rivet Dia. - Stainless Steel | 3/32 in, 1/8 in, 5/32 in, 3/16 in |
Overall Width | 3 7/8 in |
Overall Length | 11 1/2 in |
Description
Rivet Tool, Air Powered, Air Consumption 0.55 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 95 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Side, Duty Rating Industrial Duty, Tool Brand Speedaire, Pulling Force 2,100 lbf, Rivet Type Blind Rivet, Blind Rivet Dia. - Aluminum 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Stainless Steel 3/32 in, 1/8 in, 5/32 in, 3/16 in, Blind Rivet Dia. - Steel 3/32 in, 1/8 in, 5/32 in, 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 10 ft. 10-1/2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-10' 10-1/2)
- DIABLO FORSTNER DRILL BIT1-1/2"" (FB-011)
- WIDIA Triangle Turning Insert, Triangle, 3, TCMT, 3, Carbide (TCMT32531P TN10U)
- PERFORMANCE TOOL 1/2 In Dr. Thin Wall Socket 19 Mm Socket-Tw Imp 1, W32924 (W32924)
- SPEEDAIRE Air Riveter, General, 1940 lb. (3CRH4)
- SPEEDAIRE Air Riveter, Industrial, 4800 lb. (3CRH8)
- SPEEDAIRE Air Riveter, Industrial, 4500 lb. (3CRH7)
- SPEEDAIRE Air Riveter, General, 1983 lb. (3CRH3)
- SPEEDAIRE Air Riveter, Industrial, 3800 lb. (3CRH6)
- VALUE RIVET Riveter, Vhr-2, Value Line, Hvy Duty (M79032)
- STANLEY Stanley MR100CG Mr100cg, Heavy-Duty Riveter (MR100CG)
- Speedaire Air Riveters