Shop All Pneumatic Modular FRL Accessories
Speedaire
Air Regulator, 3/4 In NPT, 220 cfm, 300 psi
Mfr # 4ZM23
Zoro # G0633482
original price:
$53.79
12% off
new price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (Regulators) 175 Degrees F
- Adjustment Range (Regulators) 5 to 150 psi
- Overall Height - Regulators 6.67 in
- Overall Height (Regulators) 6.67"
- Compressed Air Regulator Product Grouping General Purpose Air Regulator
Product Information
- Brand Speedaire
- MFR # 4ZM23
- Zoro # G0633482
- UPC # 190735632291
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Height - Regulators | 6.67 in |
Overall Height (Regulators) | 6.67" |
Pipe Size (Regulators) | 3/4" |
Pipe Size - Regulators | 3/4 in |
Overall Width (Regulators) | 3.15" |
Overall Width - Regulators | 3.15 in |
Overall Height | 6 11/16 in |
Overall Width | 3 1/8 in |
Height | 6.67" |
Air Outlet Size | 3/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 3/4 in |
Description
Compressed Air Regulator, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 220 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 3 1/8 in, Series Standard Duty, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN PZ 001 Tweezers, stainless steel (10477602)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2534)
- ZORO SELECT A27 Outside29.2 Pitch28.3 (42W374)
- DAYTON 3-Phase General Purpose Motor, 7 1/2 HP, 254/6T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM (36VF06)
- SPEEDAIRE Pneumatic Oil Filter, 3/8 In. NPT, 20 cfm (4ZL44)
- SPEEDAIRE Pneumatic Oil Filter, 1/4 In. NPT, 6.5 cfm (4ZL17)
- SPEEDAIRE Pneumatic Oil Filter, 1 In. NPT, 125 cfm (4ZL19)
- SPEEDAIRE Air Regulator, 1 In. NPT, 480 cfm, 300 psi (4ZM10)
- SPEEDAIRE Kit, Auto Drain, Speedaire Miniature (4ZK17)
- SPEEDAIRE Filter Element (4ZK70)
- SPEEDAIRE Air Regulator, 2 In NPT, 2,000 cfm, 450 psi (4ZM12)
- Speedaire Pneumatic System Components