Shop All Pneumatic Modular FRL Accessories
Speedaire
Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi
Mfr # 4ZM18
Zoro # G1824286
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width - Regulators 2.68 in
- Max. Inlet Pressure - Regulators 300 psi
- Gauge Port 1/4 in NPT
- Overall Width (Regulators) 2.68"
- Adjustment Range - Regulators 5 to 150 psi
Product Information
- Brand Speedaire
- MFR # 4ZM18
- Zoro # G1824286
- UPC # 190735632246
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Width - Regulators | 2.68 in |
Overall Width (Regulators) | 2.68" |
Pipe Size (Regulators) | 1/4" |
Overall Height - Regulators | 5.34 in |
Overall Height (Regulators) | 5.34" |
Pipe Size - Regulators | 1/4 in |
Overall Width | 2 11/16 in |
Overall Height | 5 5/16 in |
Height | 5.34" |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 144 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 175 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 2 11/16 in, Series Intermediate Duty, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B144 Wrapped V-Belt, 147" Outside Length, 21/32" Top Width, 1 Ribs (B144)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (BL6519V1)
- FESTO Solenoid Coil VACF-B-C1-3W (VACF-B-C1-3W)
- BVA HYDRAULICS S/A HOLLOW HOLE HYD CYLINDER, 20TON 2"STROKE (HC2002T)
- SPEEDAIRE Filter Element (4ZK56)
- SPEEDAIRE Conversion Kit (4ZK33)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 150 psi, Overall Width: 2.68 in (4ZL34)
- SPEEDAIRE Muffler, Oil Removing, 0.375In NPT (2YNN1)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL54)
- SPEEDAIRE Coalescing Filter, 1/4 In. NPT, 250 psi (4ZL23)
- CAMPBELL HAUSFELD Regulator, w/Gauge, 1/4" NPT (MP514803AV)
- Speedaire Pneumatic System Components