Shop All Air Ratchet Wrenches
Speedaire
Air Ratchet Wrench, Square Drive Sz 3/8in
Mfr # 21AA61
Zoro # G7516844
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 3/8" Square
- Max. Torque 20 ft.-lb.
- Torque Range 3 to 18 ft.-lb.
- Duty Cycle - Air Tools General Duty
- Free Speed 240 RPM
Product Information
- Brand Speedaire
- MFR # 21AA61
- Zoro # G7516844
- UPC # 190735605141
- Country of Origin Taiwan, Province of China
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 3/8" Square |
Length | 6-5/16" |
Head Width | 1-1/8" |
Air Inlet Size - Air Tools | 1/4" NPT |
Square Drive Size | 3/8" |
Head Height | 1-3/4" |
Overall Length | 6 3/8 in |
Drive Size | 3/8 in Square |
Min. Hose Size | 3/8 in |
Description
Ratchet, Air Powered, Air Consumption 12 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 3/8 in Square, Retainer Type Ball Detent, Free Speed 240 RPM, Fastening Torque 20 ft-lb, Duty Rating General Duty, Tool Brand SPEEDAIRE, Overall Length 6 3/8 in, Side to Center 9/16 in, Tool Weight 1.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATIC Floor Drill Press, Belt Drive, 1 hp, 115/230 V, 18 in Swing, Variable Speed (1792800B)
- DYNABRADE Dynabrade 415-11206 Db 11206 Contact Arm Assembly (415-11206)
- DREMEL Bosch SpeedX 7/8 in. X 13 in. L Steel SDS-max Masonry Drill Bit 1 pc (HC5040)
- CRESCENT H.K. PORTER Heavy Duty, Center Cut (9290C)
- SPEEDAIRE Air Ratchet, Square Drive 3/8", 6-1/2" L (402M50)
- SPEEDAIRE Air Ratchet Wrench, 1/2 In Drive (21AA66)
- SPEEDAIRE Air Ratchet, Square Drive 3/8", 11-1/2" L (402M51)
- SPEEDAIRE Air Ratchet Wrench, 1/2 in. (45YY13)
- SPEEDAIRE Air Ratchet, Square Drive 1/2", 11-1/2" L (402M52)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA60)
- SP AIR 1/4" Sealed Flat Head Mini Ratchet (SP-7260)
- Speedaire Air Ratchet Wrenches