Shop All Air Ratchet Wrenches
Speedaire
Air Ratchet Wrench, S Drive 1/4 in.
Mfr # 45NW45
Zoro # G2438086
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 1/4" Square
- Max. Torque 40 ft.-lb.
- Torque Range 8 to 35 ft.-lb.
- Duty Cycle - Air Tools General Duty
- Free Speed 220 RPM
Product Information
- Brand Speedaire
- MFR # 45NW45
- Zoro # G2438086
- UPC # 190735625163
- Country of Origin Japan
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 1/4" Square |
Length | 7-21/32" |
Square Drive Size | 1/4" |
Head Width | 1-7/16" |
Air Inlet Size - Air Tools | 1/4" NPT |
Head Height | 1-3/8" |
Min. Hose Size | 3/8 in |
Drive Size | 1/4 in Square |
Overall Length | 7 5/8 in |
Description
Ratchet, Air Powered, Air Consumption 5 cfm, Air Inlet 1/4 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 1/4 in Square, Retainer Type Ball Detent, Free Speed 220 RPM, Fastening Torque 40 ft-lb, Duty Rating General Duty, Tool Brand SPEEDAIRE, Overall Length 7 5/8 in, Side to Center 11/16 in, Tool Weight 1.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Bucket Bag, Natural, #6 Canvas, 1 Pockets (5109PS)
- KNIPEX 8 in. MultiGrip Forged Wire Stripper (KNT-13728)
- CRAFTSMAN Extension, 3-pc 1/4" Drive Locking Exten 1/4" Dr, Full Polish Chrome (CMMT43345)
- CRESCENT NICHOLSON Nicholson Chainsaw File (02229B)
- SPEEDAIRE Mini Air Rachet, 3/8In, 5-18FtLb, 240 RPM (10D236)
- SPEEDAIRE Air Ratchet Wrench, 1/4 In Drive (21AA60)
- SPEEDAIRE Air Ratchet, Square Drive 3/8", 6-1/2" L (402M50)
- SPEEDAIRE Air Ratchet Wrench, 3/8 in. (45YY12)
- SPEEDAIRE Air Ratchet Wrench, S Drive 3/8 in. (45NW46)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA65)
- CHICAGO PNEUMATIC 1/4 Inch Air Ratchet Wrench, Composite Housing, Torque (Min / Max) 5.2 - 15.5 / 7 - 21 Nm - 250 RPM (CP826)
- Speedaire Air Ratchet Wrenches