Shop All Air Ratchet Wrenches
Speedaire
Air Ratchet Wrench, 1/4 In Drive
Mfr # 21AA59
Zoro # G7540233
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size - Air Tools 1/4" Square
- Max. Torque 30 ft.-lb.
- Torque Range 5 to 25 ft.-lb.
- Duty Cycle - Air Tools General Duty
- Free Speed 350 RPM
Product Information
- Brand Speedaire
- MFR # 21AA59
- Zoro # G7540233
- UPC # 190735605127
- Country of Origin Taiwan, Province of China
- Category Air Ratchet Wrenches
Dimensions
Drive Size - Air Tools | 1/4" Square |
Length | 5-1/4" |
Head Width | 1-1/8" |
Air Inlet Size - Air Tools | 1/4" NPT |
Head Height | 2-1/16" |
Square Drive Size | 1/4" |
Overall Length | 5 1/4 in |
Drive Size | 1/4 in Square |
Min. Hose Size | 3/8 in |
Description
Ratchet, Air Powered, Air Consumption 16 cfm, Air Inlet 1/4 in NPT Female, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 50 psi, Min. Hose Size 3/8 in, Exhaust Location Rear, Drive Size 1/4 in Square, Retainer Type Ball Detent, Free Speed 350 RPM, Fastening Torque 30 ft-lb, Duty Rating General Duty, Tool Brand SPEEDAIRE, Overall Length 5 1/4 in, Side to Center 9/16 in, Tool Weight 0.9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/4" x 11" x 16" High Impact 4 Cutter Spline (DW5747)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 6 Pieces, 6 Pts (376)
- WORKPRO ORBITAL BUFFER 10"" WP (2206944)
- RIDGID Shafts, Shaft, Plunger (92797)
- SPEEDAIRE Air Ratchet, Square Drive 3/8", 6-1/2" L (402M50)
- SPEEDAIRE Mini Air Rachet, 3/8In, 5-18FtLb, 240 RPM (10D236)
- SPEEDAIRE Air Ratchet Wrench, S Drive 3/8 in. (45NW46)
- SPEEDAIRE Air Ratchet Wrench, 3/8 in. (45YY12)
- SPEEDAIRE Air Ratchet Wrench, S Drive 1/2 in. (45NW47)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA64)
- KEYSCO TOOLS Ratchet And Spring, Repair Kit (77038)
- Speedaire Air Ratchet Wrenches