Shop All Air Sanders, Buffers & Polishers
Speedaire
Air Random Orbital Sander, 5-3/4 in. L
Mfr # 48LZ97
Zoro # G5576746
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Light
- Spindle Size 7/16"-20
- HP 0.5 HP
- Pad Size - Air Sanders 3 in, 4 1/2 in, 5 in
- Pad Face Type PSA
Product Information
- Brand Speedaire
- MFR # 48LZ97
- Zoro # G5576746
- UPC # 190735986851
- Country of Origin Taiwan, Province of China
- Category Air Sanders, Buffers & Polishers
Dimensions
Spindle Size | 7/16"-20 |
Pad Size - Air Sanders | 3 in, 4 1/2 in, 5 in |
Pad Size | 3", 4-1/2", 5" |
Orbit Dia. | 3/8 in |
Overall Length | 4-1/2" |
Min. Hose Size | 3/8 in |
Min Hose Size | 3/8" |
Tool Length | 4 1/2 in |
Tool Width | 52 mm |
Air Inlet Size | 1/4 in |
Maximum Disc Diameter | 3 in |
Minimum Hose Size | 3/8 in |
Arbor Hole Size | 7/8 in |
Orbit Diameter | 3/8 in |
Tool Height | 160 mm |
Description
Air Orbital Sander, Vacuum Type Non-Vacuum, Product Type Air-Powered Orbital Sander, Disc Motion Random Orbital, Abrasive Mount Type Hook and Loop, Motor Type Gearless, Duty Light, Orbit Diameter 3/8 in, Horsepower 0.5 hp, Grip Type Pistol, Speed Settings Fixed, Air Consumption 23 cfm, Required Pressure 90 psi, Air Inlet Size 1/4 in, Air Inlet Type NPT, Minimum Hose Size 3/8 in, Arbor Hole Size 7/8 in, Number of Vacuum Holes Not Applicable, Dust Collection Type Included Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Diamond Surface Gage Probe, 0.0004 In (2008010)
- MAKITA LITHIUMION DUAL PORT RAPID OPTIMUM CHARGER (MAKDC18RD)
- WILLIAMS Williams Hammer Wrench, 6 pt., 1-7/16" (HW-6046)
- DRILL AMERICA 15/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X15/32)
- SPEEDAIRE Air Sander, 7 In Pad, 5000rpm (21AA98)
- SPEEDAIRE Air Sander, Angle, 7 In Pad (21AA97)
- SPEEDAIRE Air Belt Sander, 1/8 to 1/2in.W x 24in.L (31XG57)
- SPEEDAIRE Air Disc Sander, Ind, 0.4 HP, 3 to 5 In. (10D238)
- SPEEDAIRE Mini Air Polisher, 3 In. Pad, 2100 rpm (10D239)
- SPEEDAIRE Air Belt Sander, 18,000 rpm (21AC02)
- FLORIDA PNEUMATIC Florida Pneumatic 5" High Speed Sander, 20000 RPM (FP-2000)
- Speedaire Air Sanders, Buffers & Polishers