Shop All Air Motors
Speedaire
Air Motor, 9.5 HP, 280 cfm, 2000 rpm
Mfr # 22UX53
Zoro # G6089185
original price:
$883.62
14% off
new price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 290 in-lb
- Max. Air Flow 275 cfm
- HP 9.5 hp
- No Load RPM 2,000 RPM
- Shaft Dia. 7/8 in
Product Information
- Brand Speedaire
- MFR # 22UX53
- Zoro # G6089185
- UPC # 190735606377
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 7/8 in |
Port Size | 1-1/4 in NPT |
Overall Length | 13 5/8 in |
Overall Width | 8 in |
Overall Height | 7 1/4 in |
Keyway Length | 1 3/8 in |
Shaft Length | 2 1/8 in |
Outside Diameter | 7 1/4 in |
Keyway Width | 1/4 in |
Shaft Diameter | 7/8 in |
Inlet Size | 1 1/4 in |
Keyway Depth | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Air Motor, Output Power @ Maximum Speed 9.5 hp, Maximum Torque 290 in-lb, No Load Speed 2,000 RPM, Maximum Flow Rate 275 cfm, Shaft Diameter 7/8 in, Shaft Length 2 1/8 in, Mount Type Flange, Foot, Inlet Size 1 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/4 in, Weight 72.32 lb, Housing Material Grade Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P170607, Pressure Line, 5 micron, Outside-In (MF0060200)
- HYDAC 0660 D 010 BN4HC Size 0660, 10 Micron Filter Element for Pressure Filters (0660 D 010 BN4HC)
- KSM Deep Groove Ball, 0.75in. Bore, 0.5in.W (1630-2RS)
- DODGE P2B-E-211R Type E-Xtra Pillow Block, 2-Bolt Base (023015 P2B-E-211R)
- SPEEDAIRE Air Gearmotor, 0.32 HP, 21 cfm, 400 rpm (22UX55)
- SPEEDAIRE Air Motor, 0.45 HP, 20.5 cfm, 10,000 rpm (22UX71)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- SPEEDAIRE Air Motor, 0.45 HP, 27 cfm, 6000 rpm (22UX41)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX73)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX51)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX62)
- Speedaire Air Motors