Shop All Air Motors
Speedaire
Air Motor, 5.25 HP, 175 cfm, 2500 rpm
Mfr # 22UX50
Zoro # G6183755
Free Shipping & Returns
$378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 132 in-lb
- Max. Air Flow 175 cfm
- HP 5.25 hp
- No Load RPM 2,500 RPM
- Shaft Dia. 3/4 in
Product Information
- Brand Speedaire
- MFR # 22UX50
- Zoro # G6183755
- UPC # 190735606346
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 3/4 in |
Port Size | 1/2 in NPT |
Overall Length | 8 1/2 in |
Keyway Length | 1 in |
Overall Width | 5 1/4 in |
Shaft Length | 1 1/2 in |
Overall Height | 6 in |
Outside Diameter | 5 1/2 in |
Keyway Depth | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Shaft Diameter | 3/4 in |
Keyway Width | 1/4 in |
Inlet Size | 1/2 in |
Description
Air Motor, Output Power @ Maximum Speed 5.25 hp, Maximum Torque 132 in-lb, No Load Speed 2,500 RPM, Maximum Flow Rate 175 cfm, Shaft Diameter 3/4 in, Shaft Length 1 1/2 in, Mount Type Foot, Inlet Size 1/2 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Shaft Material Grade 40Cr, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width 1/4 in, Weight 23.59 lb, Housing Material Grade Not Applicable, Housing Material Finish Painted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Corrosion Inhibitor, 5 gal (73051)
- TECHNITHANE Spiral Hose, Technithane, 3/8" x 9/16" x 15', 3/8" MPT, Clear Blue (TT-38-15-CB-RS)
- GATES Truflex V-Belts, 3L640 (3L640)
- PARKER Directional Valve, Lever, D03, Open Center (D1VL002CN)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX44)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX73)
- SPEEDAIRE Air Motor, 0.45 HP, 27 cfm, 6000 rpm (22UX41)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX67)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX62)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX52)
- SPEEDAIRE Air Motor, 0.42 HP, 30 cfm, 2000 rpm (22UX59)
- Speedaire Air Motors