Shop All Air Motors
Speedaire
Air Motor, 0.45 HP, 27 cfm, 6000 rpm
Mfr # 22UX42
Zoro # G6127222
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 5.25 in-lb
- Max. Air Flow 27 cfm
- HP 0.45 hp
- No Load RPM 6,000 RPM
- Shaft Dia. 3/8 in
Product Information
- Brand Speedaire
- MFR # 22UX42
- Zoro # G6127222
- UPC # 190735606261
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 3/8 in |
Port Size | 1/8 in NPT |
Overall Length | 4 3/4 in |
Overall Width | 3 in |
Overall Height | 2 1/2 in |
Shaft Length | 1 1/8 in |
Outside Diameter | 2 1/2 in |
Shaft Diameter | 3/8 in |
Inlet Size | 1/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Air Motor, Output Power @ Maximum Speed 0.45 hp, Maximum Torque 5.25 in-lb, No Load Speed 10,000 RPM, Maximum Flow Rate 27 cfm, Shaft Diameter 3/8 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade 42CrMo, Bearing Protection Not Applicable, Maximum Operating Pressure 80 psi, Includes Muffler, Keyway Width Not Applicable, Weight 2.21 lb, Housing Material Grade Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 8M, 20 x 1000mm PL, T125 (1000-8M-20)
- FESTO Push-In Connector CQ-12 (CQ-12)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPP (G) (NSC08-G01)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore1 1/2" (IP24G)
- SPEEDAIRE Air Gearmotor, 0.9 HP, 27 cfm, 150 rpm (22UX57)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX73)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX53)
- SPEEDAIRE Air Motor, 0.45 HP, 27 cfm, 6000 rpm (22UX41)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX67)
- SPEEDAIRE Air Gearmotor, 0.32 HP, 21 cfm, 400 rpm (22UX55)
- GAST 22D1180-201-1003 Miniature Diaphragm (22D1180-201-1003)
- Speedaire Air Motors