Shop All Air Motors
Speedaire
Air Motor, 0.45 HP, 20.5 cfm, 10,000 rpm
Mfr # 22UX71
Zoro # G7876084
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 2.75 in-lb
- Max. Air Flow 20.5 cfm
- HP 0.45 hp
- No Load RPM 10,000 RPM
- Shaft Dia. 3/8 in
Product Information
- Brand Speedaire
- MFR # 22UX71
- Zoro # G7876084
- UPC # 190735606551
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 3/8 in |
Port Size | 1/8 in NPT |
Overall Length | 4 1/4 in |
Shaft Length | 1 1/8 in |
Overall Height | 2 1/4 in |
Overall Width | 2 1/2 in |
Outside Diameter | 2 1/2 in |
Inlet Size | 1/8 in |
Shaft Diameter | 3/8 in |
Manufacturers Warranty Length | 1 yr |
Description
Air Motor, Output Power @ Maximum Speed 0.45 hp, Maximum Torque 2.75 in-lb, No Load Speed 6,000 RPM, Maximum Flow Rate 20.5 cfm, Shaft Diameter 3/8 in, Shaft Length 1 1/8 in, Mount Type Hub, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CCW, Housing Material Aluminum, Cast Iron, Shaft Material Grade 42CrMo, Bearing Protection Not Applicable, Maximum Operating Pressure 100 psi, Includes Muffler, Keyway Width Not Applicable, Weight 1.32 lb, Housing Material Grade Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z4B1414FMIC 4-Ball 1/4" x 1/4" Female to Male Industrial Coupler (Z4B1414FMIC)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0614)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (1ZGH5)
- ENERPAC SURD51, 1250 lbs Force, Swing Clamp, Double-Acting, Right Turning, Upper Flange (SURD51)
- SPEEDAIRE Air Motor, 0.45 HP, 20.5 cfm, 10,000 rpm (22UX65)
- SPEEDAIRE Air Motor, 5.25 HP, 175 cfm, 2500 rpm (22UX51)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX46)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX67)
- SPEEDAIRE Air Motor, 9.5 HP, 280 cfm, 2000 rpm (22UX52)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX49)
- GAST Gast Standard 2Am-Ncw-7B Air Motor (2AM-NCW-7B)
- Speedaire Pneumatic System Components