Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 3/4In, 160cfm, 250 psi
Mfr # 4ZL58
Zoro # G0964607
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Heavy Duty
- Bowl Material Metal
- Pipe Size 3/4 in NPT
- Max. Flow 160 cfm
- Max. Pressure 250 psi
Product Information
- Brand Speedaire
- MFR # 4ZL58
- Zoro # G0964607
- UPC # 190735631652
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4 in NPT |
Overall Height | 12 7/16 in |
Overall Width | 4 1/2 in |
Bowl Size | 32 oz |
Overall Length | 4.32 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Metal with Sight Glass, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 160 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 4 1/2 in, Series Heavy Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Fitting QSYL-G1/4-6 (QSYL-G1/4-6)
- TAP MAGIC Cutting Oil, Squeeze Bottle, 1 gal, EP-Xtra, Yellow (10128E)
- DAYTON Capacitor-Start General Purpose Motor, 3/4 HP, 115/230V AC Voltage, 56 Frame, 3,450 Nameplate RPM (5PHA7A)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 5 gal., ISO 32 (87124)
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL69)
- SPEEDAIRE In Line Lubricator, 1/4In, 36 cfm, 200 psi (20Z884)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL86)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 150 psi (4ZL87)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 250 psi (4ZL74)
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- Speedaire Pneumatic System Components