Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 1/8In, 10 cfm, 150 psi
Mfr # 4ZL56
Zoro # G3448672
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Miniature
- Bowl Material Plastic
- Pipe Size 1/8 in NPT
- Max. Flow 10 cfm
- Max. Pressure 150 psi
Product Information
- Brand Speedaire
- MFR # 4ZL56
- Zoro # G3448672
- UPC # 190735631638
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/8 in NPT |
Overall Height | 5 1/2 in |
Overall Width | 1 5/8 in |
Bowl Size | 1 oz |
Overall Length | 1.45 in |
Air Inlet Size | 1/8 in |
Air Outlet Size | 1/8 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Flow Rate 10 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 1 5/8 in, Series Miniature, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 3/8" (M) NPT Inlet (SRH250-38-150 SST)
- CAMOZZI #6512 10-1/4, Male Connector, 10MM OD X G1/4 (6512 10-1/4)
- FESTO Clamping Plate EV-16-DP (EV-16-DP)
- IDEAL CLAMPS Couplings, 2Clamps, Silver, For Pipe 2 (6218070)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL62)
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL59)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 250 psi (4ZL78)
- SPEEDAIRE Air Line Lubricator, 1/2In, 120cfm, 150 psi (4ZL93)
- SPEEDAIRE In Line Lubricator, 3/8In, 36 cfm, 200 psi (20Z885)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL82)
- MASTER PNEUMATIC ALUM SERVO-METER, 1 DROP (70001104A)
- Speedaire Pneumatic Lubricators