Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 1/4In, 50 cfm, 150 psi
Mfr # 4ZL69
Zoro # G2927802
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Compact
- Bowl Material Plastic
- Pipe Size 1/4 in NPT
- Max. Flow 50 cfm
- Max. Pressure 150 psi
Product Information
- Brand Speedaire
- MFR # 4ZL69
- Zoro # G2927802
- UPC # 190735631768
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 7 7/16 in |
Overall Width | 2 in |
Overall Length | 1.91 in |
Bowl Size | 2.2 oz |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate with Zinc Guard, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 50 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 2 in, Series Compact, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Electric 12V Dc 1/3Hp Motor Rewind (1125-5-175-E)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 21 # of Teeth (60B21)
- MCGILL CF Series, Cam Follower, #CF1-3/4S (CF1-3/4S)
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 250 psi (4ZL64)
- SPEEDAIRE Air Line Lubricator, 3/4In, 140cfm, 150 psi (4ZL95)
- SPEEDAIRE Air Line Lubricator, 3/8In, 80cfm, 150 psi (4ZL85)
- SPEEDAIRE Air Line Lubricator, 3/4In, 120cfm, 150 psi (4ZL89)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 250 psi (4ZL66)
- ATD TOOLS 7849 Airflow Lubricator- Ply Bwl With Grd 142Sc (ATD-7849)
- Speedaire Pneumatic Lubricators