Shop All Pneumatic Lubricators
Speedaire
Air Line Lubricator, 1 In, 275 cfm, 250 psi
Mfr # 4ZL60
Zoro # G3360077
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Heavy Duty
- Bowl Material Metal
- Pipe Size 1 in NPT
- Max. Flow 275 cfm
- Max. Pressure 250 psi
Product Information
- Brand Speedaire
- MFR # 4ZL60
- Zoro # G3360077
- UPC # 190735631676
- Country of Origin China
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1 in NPT |
Overall Height | 12 7/16 in |
Overall Width | 4 1/2 in |
Overall Length | 4.32 in |
Bowl Size | 32 oz |
Air Inlet Size | 1 in |
Air Outlet Size | 1 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Metal with Sight Glass, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 275 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Screwdriver, Body Material Aluminum, Overall Width 4 1/2 in, Series Heavy Duty, Sight Dome Included Yes, Sight Gauge Included Yes, Adjustment Mechanism Material PE, Air Flow Direction Left to Right, Air Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPB2240 Metric V-Belt, 2240mm Outside Length, 17mm Top Width, 1 Ribs (XPB2240)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,755 Nameplate RPM (145TTDR6126)
- PIX Belt, B Kevlar, 5/8 x 53 in. OC (B50K)
- COILHOSE PNEUMATICS Regulator W/Gauge 0-200PSI 1/2" (CO 8804GH)
- SPEEDAIRE Air Line Lubricator, 3/8In, 75 cfm, 250 psi (4ZL74)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL86)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL76)
- SPEEDAIRE Air Line Lubricator, 1/4In, 14 cfm, 150 psi (4ZL57)
- SPEEDAIRE Air Line Lubricator, 1-1/2 In, 275 cfm (4ZL63)
- SPEEDAIRE Air Line Lubricator, 3/8In, 50 cfm, 150 psi (4ZL71)
- SPEEDAIRE Air Line Lubricator, 3/4In, 160cfm, 250 psi (4ZL58)
- Speedaire Pneumatic Lubricators