Shop All Air Impact Wrenches
Speedaire
Air Impact Wrench, Friction Ring, 4300 rpm
Mfr # 45NW56
Zoro # G2437970
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/2 in NPT
- Blows per Minute 540
- Duty General
- Free Speed 4,300 RPM
- Handle Type Pistol Grip
Product Information
- Brand Speedaire
- MFR # 45NW56
- Zoro # G2437970
- UPC # 190735625279
- Country of Origin Japan
- Category Air Impact Wrenches
Dimensions
Min. Hose Size | 1/2 in |
Square Drive Size | 1" |
Air Inlet Size - Air Tools | 1/2" NPT |
Drive Size - Air Tools | 1" Square |
Anvil Length - Air Impacts | 1.610" |
Overall Length | 11 1/4 in |
Extended Anvil Length | 1 5/8 in |
Drive Size | 1 in Square |
Description
Impact Wrench, Power Source Air Powered, Air Consumption 52 cfm, Air Inlet 1/2 in NPT, Air Pressure 90 psi, Max. Air Pressure 90 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/2 in, Exhaust Location Rear, Duty Rating General Duty, Breakaway Torque 2,000 ft-lb, Fastening Torque 2,000 ft-lb, Free Speed 4,300 RPM, Impact Rated No, Impact Sound Level 90 dB, Impacts per Minute 540, Number of Speed Settings 3, Max. Bolt Capacity 1 1/2 in, Drive Size 1 in Square, Drive Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hex Die, 24mm x 3.0mm, 1.81" Shank (8569)
- SIMONDS Flat File, American, 14in.L, Natural (73239000)
- PROTO 3/8 in Drive, 10mm 6 pt Metric Socket, 6 Points (J78410MP)
- OSG HSS End Mill, 9.0mm3/4in.Cut L (5810700)
- SPEEDAIRE Air Impact Wrench, Light, 6-1/8 in. L (48LZ96)
- SPEEDAIRE Air Impact Wrench, 1 In Drive (21AA54)
- SPEEDAIRE Air Impact Wrench, Light, 90 psi, 7 in. L (48LZ91)
- SPEEDAIRE Air Impact Wrench, 3/4In Drive (21AA51)
- SPEEDAIRE Air Impact Wrench, Pin, 12,500 rpm (45NW51)
- SPEEDAIRE Air Impact Wrench, Pin, 6000 rpm (45NW52)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, D-Handle, Max Torque Reverse 3600 ft. lbf, 3500 RPM, 2-Jaws (CP6120-D35L)
- Speedaire Air Impact Wrenches