Shop All Air Hammers
Speedaire
Air Hammer, Ave CFM 3.2, Air Inlet 3/8 in.
Mfr # 45NW68
Zoro # G2437919
Free Shipping & Returns
$772.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 1,500 bpm
- Shank Size - Air Hammers 0.498 in
- CFM @ Full Load 13.0
- Shank Type - Air Hammers Round
- Duty Cycle - Air Tools Industrial Duty
Product Information
- Brand Speedaire
- MFR # 45NW68
- Zoro # G2437919
- UPC # 190735625392
- Country of Origin Japan
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.498 in |
Stroke Length | 3 3/8 in |
Air Inlet Size - Air Tools | 3/8 in NPT |
Shank Size | 0.498 in |
Overall Length | 7 7/8 in |
Air Inlet Size | 3/8 in NPT Male |
Min. Hose Size | 1/4 in |
Air Inlet Connection Size | 3/8 in |
Description
Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 3 3/8 in, Air Inlet Size 3/8 in NPT Male, Kit Contents (1) Bare Tool, (1) Retainer, Blows per Minute 1,500 bpm, Shank Size 0.498 in, Air Inlet Gender Male, Air Inlet Type NPT, Air Inlet Connection Size 3/8 in, Compatible Collar Shape Round, Retainer Type Chisel, Power Source Air Powered, Air Consumption 13 cfm, Air Pressure 90 psi, Min. Hose Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Threaded Adapter, Metric Capability (8019)
- KESON 50 m Tape Measure, 1/2 in Blade (FLT50MM)
- ZORO SELECT Insert Install Tool, Prewinder, 10-32 (3534-10GHIP)
- SPEC OPS Tools Magnetic Pocket Level, 4-IN (SPEC-PLEVEL)
- SPEEDAIRE Chipping Hammer, 6 Avg CFM, 1 In Stroke (21AC16)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 3-1/2 In Stroke (21AC10)
- SPEEDAIRE Air Hammer, 10.8 Ave CFM, 3-39/64In Stroke (12V727)
- SPEEDAIRE Air Hammer, 3, 6 Avg CFM, 2-5/8 In Stroke (21AC12)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 2-5/8 In Stroke (21AC11)
- SPEEDAIRE Air Hammer, 2.8 Avg CFM, 3-1/2 In Stroke (21AC13)
- AIRCAT PNEUMATIC TOOLS Composite Air Hammer, 3000 Bpm (AC5100-A-T)
- Speedaire Air Hammers