Shop All Air Hammers
Speedaire
Air Hammer, 4 Avg CFM, 2-5/8 In Stroke
Mfr # 21AC11
Zoro # G7476987
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blows per Minute 3,200 bpm
- Shank Size - Air Hammers 0.401 in
- CFM @ Full Load 7.0
- Shank Type - Air Hammers Round
- Duty Cycle - Air Tools General Duty
Product Information
- Brand Speedaire
- MFR # 21AC11
- Zoro # G7476987
- UPC # 190735605639
- Country of Origin Taiwan, Province of China
- Category Air Hammers
Dimensions
Shank Size - Air Hammers | 0.401 in |
Stroke Length | 2 5/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Length | 6 3/4 in |
Shank Size | 0.401 in |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Air Inlet Size | 1/4 in NPT Female |
Description
Air Hammer, Duty Medium Duty, Shank Shape Round, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT Female, Kit Contents (1) Bare Tool, (1) Quick Change Retainer, Blows per Minute 3,200 bpm, Shank Size 0.401 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Round, Retainer Type Quick Change, Power Source Air Powered, Air Consumption 7 cfm, Air Pressure 90 psi, Exhaust Location Side, Min. Hose Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 29/64 (53922)
- REMCO Large Hand Scraper, Yellow, 4x9-3/4 In. (69626)
- METABO Angle Grinder, 4.5", 11,500 rpm, 7.0A (W 750-115)
- DORIAN Turning Toolholder, CNMG, MCLNL12-4B, LH (73310150121)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 3-1/2 In Stroke (21AC10)
- SPEEDAIRE Air Hammer, 10.8 Ave CFM, 3-39/64In Stroke (12V727)
- SPEEDAIRE Air Hammer, Ave CFM 3.2, Air Inlet 3/8 in. (45NW68)
- SPEEDAIRE Air Chipping Hammer, 6.5 CFM, Round Shank (48MA10)
- SPEEDAIRE Air Hammer, Light, Round, 5-1/2 in. L (48MA02)
- SPEEDAIRE Air Hammer, 4.1 Avg CFM, 2-5/8 In Stroke (21AC14)
- GREY PNEUMATIC 1" DIAMETER HAMMER 7" LENGTH (CH117-7)
- Speedaire Air Hammers