Shop All Air Guns
Speedaire
Air Gun, Short Leaver, 60" Extension Size
Mfr # 458J49
Zoro # G6555077
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Application Cleaning
- Outlet Size 1/4 in (F)NPT
- Includes Safety Nozzle
- Overall Length 62 1/4 in
Product Information
Dimensions
Outlet Size | 1/4 in (F)NPT |
Overall Length | 62 1/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 60 in |
Extension Size | 60 in |
Overall Width | 2 1/4 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 60 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1.3 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO1INCH)
- CENTURY DRILL & TOOL Century Drill & Tool 9207 Circular Saw Blade - 7.25 in. x 24T Fast Combo (9207)
- DRILL AMERICA 5/8"-27 HSS Plug Hand Tap (DWTST5/8-27P)
- HHIP 4-3/8 X 2-3/8 X 1-1/8" Single Magnetic V-Block (3402-0007)
- SPEEDAIRE Pistol Grip Air Gun (2TEH2)
- SPEEDAIRE Pistol Grip Syphon Spray Gun (22YK57)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF76)
- SPEEDAIRE Thumb Lever Air Gun, 3/8" Extension (22YK46)
- SPEEDAIRE Thumb Lever Inflator Tool (2GWP2)
- SPEEDAIRE Thumb Lever Air Gun, 1-5/16" Extension (52CF78)
- CEJN USA Series 112100 Pneumatic Blowgun (11-210-0450)
- Speedaire Air Guns & Accessories