Shop All Air Guns
Speedaire
Air Gun, Short Leaver, 6" Extension Size
Mfr # 458J37
Zoro # G6558723
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Application Cleaning
- Outlet Size 1/8 in (F)NPS
- Includes Safety Nozzle
- Air Inlet 1/4 in NPT Female
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPS |
Overall Length | 10 in |
Extension Size | 6 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 6 in |
Overall Width | 1 3/4 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 6 in, Nozzle Tip Material Steel, Nozzle Angle Straight, Nozzle Features Safety, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 0.6 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SAW & MFG 6L Hole Saw Arbor (1779805)
- CLEVELAND 15PC NAS907 Type C Heavy-Duty Screw Machine Dril Set Cleveland 2330 Bright HSS RHS/RHC 1/16-1/2x1/32 (C70370)
- FLEMING SUPPLY Dual Temperature Heat Gun, 1500 Watt, 120V Heating Gun Tool for DIY, Home Improvement, Contractors (756452BAZ)
- DIABLO 3/16 in. X 2 in. L Carbide Tipped Tile and Stone Drill Bit 1 pk (DMANS1020)
- SPEEDAIRE Air Gun, Short Leaver, 6" Extension Size (458J43)
- SPEEDAIRE Pistol Grip Air Gun, 18-3/8" Extension (52CF68)
- SPEEDAIRE Air Gun, Short Leaver, 48" Extension Size (458J48)
- SPEEDAIRE Pistol Grip Air Gun, 4-3/8" Extension (52KD71)
- SPEEDAIRE Thumb Lever Air Gun, 1-1/2" Extension (22YK51)
- SPEEDAIRE Thumb Lever Air Gun with Extension (52CF64)
- GUARDAIR Ergonomic Air Gun, 36" Extension (LZR600036AA)
- Speedaire Air Guns