Shop All Air Guns
Speedaire
Air Gun, Short Leaver, 3" Extension Size
Mfr # 458J36
Zoro # G6541853
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Application Cleaning
- Outlet Size 1/8 in (F)NPS
- Includes Safety Nozzle
- Air Inlet 1/4 in NPT Female
Product Information
Dimensions
Outlet Size | 1/8 in (F)NPS |
Overall Length | 7 in |
Nozzle Length | 3 in |
Overall Width | 1 3/4 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Extension Size | 3 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/8 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 3 in, Nozzle Tip Material Steel, Nozzle Angle Straight, Nozzle Features Safety, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 0.6 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Metric and SAE Wide Jaw Adjustable Wrench 6 in. L 1 pc (ATWJ26VS)
- REMCO Hygienic Tool Hanger, Green (06152)
- TITAN Ball Peen Hammer, 32 oz. (63024)
- CLEVELAND Spiral Point Tap, Plug 2 Flutes (C57404)
- SPEEDAIRE Pistol Grip Air Gun Kit, 3" Extension (52CF85)
- SPEEDAIRE Thumb Lever Air Gun with Extension (52CF64)
- SPEEDAIRE Thumb Lever Air Gun Kit (22YK41)
- SPEEDAIRE Ergonomic Air Gun, 1/2" Extension (52CF76)
- SPEEDAIRE Pistol Grip Air Gun, 24" Extension (2TEJ2)
- SPEEDAIRE Thumb Lever Air Gun, 1-5/16" Extension (52CF78)
- MILTON INDUSTRIES Pocket Blow Gun Fits Milton A Or Any 1/4 (MILS116)
- Speedaire Air Guns & Accessories