Shop All Air Guns
Speedaire
Air Gun, Short Leaver, 18" Extension Size
Mfr # 458J39
Zoro # G6554620
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Air Consumption 8 scfm
- Nozzle Venturi
- Output 100 psi
- Max. dBA 104
Product Information
Dimensions
Overall Width | 1 3/4 in |
Overall Length | 22 in |
Outlet Size | 1/8 in (F)NPS |
Air Gun Inlet Size | 1/4 in (F)NPT |
Nozzle Length | 18 in |
Extension Size | 18 in |
Air Outlet Size | 1/8 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 18 in, Nozzle Tip Material Steel, Nozzle Angle Straight, Nozzle Features Safety, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 104 dB, OSHA Pressure Compliant Yes, Output Thrust 0.4 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive x 14mm Hex Driver 6" Length (29146M)
- HAZET TOOLS 11-1/2" rubber mallet (HZ1959-3)
- PROTECTIONPRO Knife Wrapped - Plastic, Multicolor (PR2655947)
- DRILL AMERICA 1/2"-13 Carbon Steel Taper Hand Tap (DWTT1/2-13)
- SPEEDAIRE Air Gun, Short Leaver, 18" Extension Size (458J45)
- SPEEDAIRE Air Gun, Rotary, 1-3/4" Extension Size (458J51)
- SPEEDAIRE Air Gun, Short Leaver, 3" Extension Size (458J36)
- SPEEDAIRE Thumb Lever Air Gun, 48" Extension (52CF66)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEJ3)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J38)
- GUARDAIR Guardair 79SG012, Syphon Spray Gun W/ 12" Extension (79SG012)
- Speedaire Air Guns & Accessories