Shop All Air Guns
Speedaire
Air Gun, Short Leaver, 12" Extension Size
Mfr # 458J44
Zoro # G6250008
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Gun Body Style Thumb Lever
- Body Material Aluminum
- Application Cleaning
- Outlet Size 1/4 in (F)NPT
- Includes Safety Nozzle
Product Information
Dimensions
Outlet Size | 1/4 in (F)NPT |
Overall Length | 14 1/4 in |
Nozzle Length | 12 in |
Extension Size | 12 in |
Air Gun Inlet Size | 1/4 in (F)NPT |
Overall Width | 2 1/4 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Air Gun, Thumb-Lever, Number of Nozzles Included 1, Nozzle Length 12 in, Nozzle Tip Material Aluminum, Nozzle Angle Straight, Nozzle Features Safety, Nozzle Venturi, Air Flow Pattern Focused, Sound Level 100 dB, OSHA Pressure Compliant Yes, Output Thrust 1.3 lbf, Body Material Aluminum, Air Inlet Size 1/4 in, Air Inlet Gender Female, Air Inlet Type NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6" L x General Purpose Cutting Reciprocating Saw Blade, 6", 10/14 TPI, PK5 (723068-A-5)
- STARRETT Caliper Electronic W/O Output 8"/200mm W/Plastic Case (EC799A-8/200)
- TENG TOOLS TTNF12 12 Piece Needle File Set (TTNF12)
- GREY PNEUMATIC IMPACT EXTENSION SET 3/4" DR 4 PC (GP3304E)
- SPEEDAIRE Air Gun, Short Leaver, 12" Extension Size (458J38)
- SPEEDAIRE Pistol Grip Air Gun, 12" Extension (2TEH3)
- SPEEDAIRE Pistol Grip Air Gun Kit with Extension (52KD69)
- SPEEDAIRE Thumb Lever Air Gun, 36" Extension (52CF69)
- SPEEDAIRE Air Gun, Rotary, 1-3/4" Extension Size (458J51)
- SPEEDAIRE Air Gun, Short Leaver, 36" Extension Size (458J47)
- LEGACY Flexzilla Blow Gun, Xtreme-Flo Safety (LEGAG1202FZ)
- Speedaire Air Guns