Shop All Air Gun Nozzles & Accessories
Speedaire
Air Gun Nozzle, Rubber Tip, 1 In L
Mfr # 22YK68
Zoro # G9082376
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Type Rubber
- Length 1 in
- Air Consumption 22 cfm
- Base Material Rubber
- Tube Material Rubber
Product Information
- Brand Speedaire
- MFR # 22YK68
- Zoro # G9082376
- UPC # 190735607312
- Country of Origin China
- Category Air Gun Nozzles & Accessories
Dimensions
Length | 1 in |
Inlet Size | 1/4 in |
Diameter | 1/2 in |
Overall Length | 1 in |
Air Outlet Size | 1/8 in |
Details
Item | Air Gun Nozzle |
Nozzle Type | Rubber |
Air Consumption | 22 cfm |
Base Material | Rubber |
Tube Material | Rubber |
For Use With | Air Gun |
Application | Industrial Cleaning and Drying |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | 22YK46, 22YK47, 22YK49, 22YK50 |
Air Flow Pattern | Cuspate |
OSHA Pressure Compliant | No |
Sound Level | 96 dB |
Product Type | Air Gun Nozzle |
Nozzle Tip Material | Rubber |
Compatible with Product Type | Air Guns |
Compatible Grainger Part Number | 22YK46, 22YK47, 22YK49, 22YK50 |
Description
Air Gun Nozzle, Compatible with Manufacturer Part Number 22YK46, 22YK47, 22YK49, 22YK50, Compatible with Grainger Part Number 22YK46, 22YK47, 22YK49, 22YK50, Nozzle Tip Material Rubber, Tube Material Rubber, Overall Length 1 in, Inlet Size 1/4 in, OSHA Pressure Compliant No, Sound Level 96 dB, Air Outlet Size 1/8 in, Diameter 1/2 in, Air Flow Pattern Cuspate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Tool Case, 18X13X6, Black (900-048)
- MELIN TOOL CO Gnrl Purpose End Mill, Crbide, Sqr, 1/8x5/8, Finish: Uncoated (AMG-404-M)
- WIDIA Straight Flute Hand Tap, 3/8"-16, Plug, 4 Flutes, UNC (14158)
- MILWAUKEE TOOL 3/8" HollowCore Magnetic Nut Driver (48-22-2524)
- SPEEDAIRE Air Gun Nozzle Kit, Zinc/Brass (22YK71)
- SPEEDAIRE Air Gun Nozzle, 1/8 MNPT In, Rubber/Brass (22YK67)
- SPEEDAIRE Nozzle Set, Sandblasting, 4 Piece, Rubber (22YK94)
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- SPEEDAIRE Air Gun Nozzle Set, 3 Piece, Rubber Tips (22YK70)
- SPEEDAIRE Air Gun Nozzle, 2 In L, 1/2-20 UNF, Silver (22YK63)
- EXAIR Air Gun Nozzle, 2-3/50 In. L (1122SS)
- Speedaire Air Gun Nozzles & Accessories