Shop All Air Gun Accessories
Speedaire
Air Gun Manifold, 1/4 FNPT In/Out, Alum
Mfr # 22YK87
Zoro # G8553142
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 5/16 in
- For Use With 22YK37, 22YK38, 22YK39, 22YK40
- Inlet 1/4 in (F)NPT
- Outlet 1/4 in (F)NPT
- Material Aluminum
Product Information
- Brand Speedaire
- MFR # 22YK87
- Zoro # G8553142
- UPC # 190735607503
- Country of Origin China
- Category Air Gun Accessories
Dimensions
Length | 1 5/16 in |
Overall Length | 1 3/8 in |
Outlet Sizes | 1/4 in FNPT |
Manifold Diameter | 1/4 in |
Details
Item | Air Gun Manifold |
For Use With | 22YK37, 22YK38, 22YK39, 22YK40 |
Inlet | 1/4 in (F)NPT |
Outlet | 1/4 in (F)NPT |
Material | Aluminum |
Color | Silver |
Application | Air Line Coupling |
Compatible with Manufacturer Part Number | 22YK37, 22YK38, 22YK39, 22YK40 |
Product Type | Air Gun Manifold |
Air Inlet | 1/4 in FNPT |
Number of Pieces | 1 |
Number of Outlets | 3 |
Compatible with Product Type | Air Compressor; Air Hose; Air Tank |
Description
Air Gun Manifold, Material Aluminum, Compatible with Manufacturer Part Number 22YK37, 22YK38, 22YK39, 22YK40, Compatible with Grainger Part Number 22YK37, 22YK38, 22YK39, 22YK40, For Use With 22YK37, 22YK38, 22YK39, 22YK40, Overall Length 1 3/8 in, Number of Outlets 3, Outlet Sizes 1/4 in FNPT, Air Inlet 1/4 in FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 19x24mm (6 19X24)
- HUSQVARNA Diamond Saw Blade, Masonry, 20 in. Dia. (Blue200B-20)
- GREY PNEUMATIC Deep Socket 1/2" Drive x 45355, 5.00" Length, Chrome plated (2024XD)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7/16" (37mm) (DCH0176-G)
- SPEEDAIRE Air Gun Manifold, 3/8 FNPT Inlet/Outlet (22YK89)
- SPEEDAIRE Air Gun Elbow Swivel, 1/4 MNPT to FNPT (22YL07)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Automotive (22YK98)
- SPEEDAIRE Sandblasting Gun Bag, Nylon (22YK93)
- SPEEDAIRE Chip Shield, Plastic, 1/4 Inlet, 4 In Dia (22YK83)
- SPEEDAIRE Air Gun Manifold, 1/4 FNPT, Industrial (22YK99)
- GUARDAIR Air Gun Comfort Short Trigger, 5-1/2 In L (400X03G2)
- Speedaire Air Gun Accessories