Shop All Air Motors
Speedaire
Air Gearmotor, 1.26 HP, 57.5 cfm, 300 rpm
Mfr # 22UX54
Zoro # G6152571
original price:
$720.71
6% off
new price: $670.99
/ea
Free Shipping & Returns
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 274 in-lb
- HP 1.26 hp
- Max. Air Flow 57.5 cfm
- No Load RPM 300 RPM
- Shaft Dia. 1 in
Product Information
- Brand Speedaire
- MFR # 22UX54
- Zoro # G6152571
- UPC # 190735606384
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 1 in |
Port Size | 1/4 in NPT |
Overall Length | 11 11/16 in |
Overall Height | 6 5/8 in |
Shaft Length | 2 3/4 in |
Keyway Length | 2 1/4 in |
Overall Width | 6 1/8 in |
Length Less Shaft | 8 15/16 in |
Outside Diameter | 6 in |
Shaft Diameter | 1 in |
Manufacturers Warranty Length | 1 yr |
Keyway Depth | 1/8 in |
Inlet Size | 1/4 in |
Keyway Width | 1/4 in |
Description
Air Gearmotor, Output Power @ Maximum Speed 1.26 hp, Maximum Torque 274 in-lb, No Load Speed 300 RPM, Maximum Flow Rate 57.5 cfm, Shaft Diameter 1 in, Shaft Length 2 3/4 in, Mount Type Face, Foot, Inlet Size 1/4 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Cast Iron, Gear Ratio 10:1, Air Consumption 57.5 cfm, Housing Material Finish Painted, AGMA Gear Class Not Applicable, Air Inlet Center to Center Distance 2 1/2 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 1108x1/2, TL Bushing, C45 Steel, Black Oxide (1108x1/2)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 780mm PL, T156 (150-S5M-780)
- TRITAN Spherical Plain, 2.75inBore, 4.375inOD (GEZ 212ES)
- THOMAS Piston Air Compressor, 3/4HP, 115/230V, 1Ph (270080)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX44)
- SPEEDAIRE Air Motor, 0.42 HP, 30 cfm, 2000 rpm (22UX59)
- SPEEDAIRE Air Gearmotor, 1.25 HP, 60 cfm, 200 rpm (22UX81)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX45)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX48)
- SPEEDAIRE Mounting Bracket, Flange Mount (22UX68)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX62)
- Speedaire Pneumatic System Components