Shop All Air Motors
Speedaire
Air Gearmotor, 0.34 HP, 21 cfm, 350 rpm
Mfr # 22UX82
Zoro # G8205407
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Running Torque @ Max. Pressure 62 in-lb
- Max. Air Flow 21 cfm
- HP 0.34 hp
- No Load RPM 350 RPM
- Shaft Dia. 1/2 in
Product Information
- Brand Speedaire
- MFR # 22UX82
- Zoro # G8205407
- UPC # 190735606667
- Country of Origin China
- Category Air Motors
Dimensions
Shaft Dia. | 1/2 in |
Port Size | 1/8 in NPT |
Overall Length | 6 7/8 in |
Overall Height | 2 15/16 in |
Shaft Length | 1 3/8 in |
Overall Width | 2 15/16 in |
Length Less Shaft | 5 1/2 in |
Outside Diameter | 3 in |
Shaft Diameter | 1/2 in |
Manufacturers Warranty Length | 1 yr |
Inlet Size | 1/8 in |
Description
Air Gearmotor, Output Power @ Maximum Speed 0.34 hp, Maximum Torque 62 in-lb, No Load Speed 350 RPM, Maximum Flow Rate 21 cfm, Shaft Diameter 1/2 in, Shaft Length 1 3/8 in, Mount Type Face, Inlet Size 1/8 in, Air Inlet Type NPT, Rotation CW/CCW, Housing Material Aluminum, Gear Ratio 15:1, Air Consumption 21 cfm, Housing Material Finish Painted, AGMA Gear Class Not Applicable, Air Inlet Center to Center Distance 1 3/4 in, Inlet Gender Female, Output Power @ 25 Percent Maximum Speed Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Compression Union 1/4In, 0062X04 (62X4)
- MAIN FILTER Hydraulic Filter, replaces CARRIER 8TB0320, 5 micron, Outside-In, Glass (MF0066576)
- MCGILL CF Series, Cam Follower, #CF1-1/2 (CF1-1/2)
- RULAND Jaw Cplg Hub, Bore Dia .625 In, Size JCC26 (JCC26-10-A)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX76)
- SPEEDAIRE Air Motor, 4 HP, 128 cfm, 3000 rpm (22UX47)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX72)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX73)
- SPEEDAIRE Air Motor, 1.7 HP, 78 cfm, 3000 rpm (22UX45)
- SPEEDAIRE Air Motor, 2.5 HP, 68 cfm, 2000 rpm (22UX62)
- GAST Gast Standard 2Am-Nrv-89 Air Motor (2AM-NRV-89)
- Speedaire Pneumatic System Components