Shop All Air Drills
Speedaire
Air Drill, Keyless, 3/8 In, 1800 RPM
Mfr # 21AA71
Zoro # G7612927
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 3/8 in
- CFM @ Full Load 16.0
- Air Inlet 1/4 in NPT
Product Information
- Brand Speedaire
- MFR # 21AA71
- Zoro # G7612927
- UPC # 190735605240
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 3/8 in |
Min. Hose Size | 3/8 in |
Overall Length | 7 5/8 in |
Chuck Size | 3/8 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Height | 6 in |
Overall Width | 1 3/4 in |
Spindle Thread Size | 3/8"-24 |
Spindle Screw Size | M5 |
Description
Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 1,800 RPM, Torque 3.50 ft-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Composite, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 7 5/8 in, Tool Weight 2.2 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Blade, Drive 206 (33770)
- GEDORE Striking Wrench, Straight, 1-1/2" (306 1.1/2AF)
- WESTWARD 3/4 in Drive, 41mm 6 pt Metric Socket, 6 Points (10E352)
- KAPRO 340 Postrite Magnetic Post Level (340-08)
- SPEEDAIRE Air Drill, Key, 3/8, 1800 RPM, 16 CFM (21AA70)
- SPEEDAIRE Air Die Grinder, Light, 0.2 HP, 90 psi (48MA04)
- SPEEDAIRE Air Drill, Key, 3/8 In, 22,000 RPM, 16 CFM (21AA78)
- SPEEDAIRE Air Drill, Pistol, 90 psi, 3/8 in. (45YY15)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1500 RPM (21AA79)
- SPEEDAIRE Air Drill, Right Angle, 1/4 in.-28 (45YY27)
- CHICAGO PNEUMATIC 7/8" Reversible T-Handle Air Drill 480 rpm (CP1820R22)
- Speedaire Air Drills