Shop All Air Drills
Speedaire
Air Drill, Keyless, 1/2 In, 400 RPM
Mfr # 21AA74
Zoro # G7515742
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- HP 0.5
- HP - Air Tools 0.50
- Chuck Size - Air Drills 1/2 in
- CFM @ Full Load 16.0
- Air Inlet 1/4 in NPT
Product Information
- Brand Speedaire
- MFR # 21AA74
- Zoro # G7515742
- UPC # 190735605271
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/2 in |
Min. Hose Size | 3/8 in |
Overall Length | 8 3/4 in |
Chuck Size | 1/2 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Overall Width | 1 5/8 in |
Overall Height | 6 in |
Spindle Thread Size | 3/8"-24 |
Spindle Screw Size | M5 |
Description
Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 400 RPM, Torque 14.80 ft-lb, Average CFM @ 15 Second Run Time 4.00, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Aluminum, Variable Speed No, Throttle Type Trigger, Bearings Ball, Housing Material Aluminum, Gear Train 2-Step Planetary, Overall Length 8 3/4 in, Tool Weight 3.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 27 mm Deep 6-Point Socket (SHD23127)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-139)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0608CF3)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #16 (C18069)
- SPEEDAIRE Air Drill, Key, 3/8 In, 22,000 RPM, 16 CFM (21AA78)
- SPEEDAIRE Air Drill, Keyless, 1/2 In, 800 RPM (21AA75)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1800 RPM (21AA73)
- SPEEDAIRE Air Drill, Right Angle, 90 psi, 3/8 in. (45YY17)
- SPEEDAIRE Air Drill, Key, 3/8, 1800 RPM, 16 CFM (21AA70)
- SPEEDAIRE Air Drill, Industrial, Pistol, 1/4 In. (12V744)
- CLECO Apex Air Drill, Industrial, Pistol, 3/8 In. (MP1457-51)
- Speedaire Air Drills