Shop All Air Drills
Speedaire
Air Drill, Industrial, Pistol, 1/4 In.
Mfr # 12V744
Zoro # G8316445
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.29
- HP - Air Tools 0.29
- Chuck Size - Air Drills 1/4 in
- CFM @ Full Load 20.0
- Air Inlet 1/4 in NPT
Product Information
- Brand Speedaire
- MFR # 12V744
- Zoro # G8316445
- UPC # 190735601433
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 3/8 in |
Overall Length | 8 1/4 in |
Chuck Size | 1/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Right Angle Length | 7 1/8 in |
Overall Height | 6 5/8 in |
Overall Width | 2 in |
Spindle Thread Size | 3/8"-24 |
Description
Drill, Pistol Body Style - Air Tools, Free Speed 2,000 RPM, Torque 5.40 ft-lb, Average CFM @ 15 Second Run Time 3.50, CFM @ Full Load 20.0, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Composite, Variable Speed Yes, Throttle Type Trigger, Bearings Ball, Housing Material Composite, Gear Train Planetary, Overall Length 8 1/4 in, Right Angle Length 7 1/8 in, Tool Weight 1.9 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Fish Tape, 3/16 In x 50 ft, Steel (31-141)
- LISLE Wire Terminal Tool (56500)
- GYROS 14 mm-1 mm High speed steel Metric Plug Tap (91-21063)
- HHIP 12" / 300mm 3 Key Electronic Digital Caliper (4100-0032)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA72)
- SPEEDAIRE Air Drill, Pistol, 90 psi, 3/8 in. (45YY15)
- SPEEDAIRE Air Die Grinder, Light, 0.2 HP, 90 psi (48MA04)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1500 RPM (21AA79)
- SPEEDAIRE Air Drill, Keyed, 3/8 In, 1800 RPM (21AA73)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 2600 RPM (21AA68)
- ASTRO PNEUMATIC DRILL 3/8" REV AIR 1800RPM (AO525C)
- Speedaire Air Drills