Shop All Air Drills
Speedaire
Air Drill, Industrial, Pistol, 1/4 In.
Mfr # 10D234
Zoro # G4856101
original price:
$163.47
10% off
new price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.25
- HP - Air Tools 0.25
- Chuck Size - Air Drills 1/4 in
- CFM @ Full Load 19.5
- Air Inlet 1/4 in NPT
Product Information
- Brand Speedaire
- MFR # 10D234
- Zoro # G4856101
- UPC # 190735601150
- Country of Origin Taiwan, Province of China
- Category Air Drills
Dimensions
Chuck Size - Air Drills | 1/4 in |
Min. Hose Size | 3/8 in |
Overall Length | 5 3/4 in |
Air Inlet Size - Air Tools | 1/4 in NPT |
Chuck Size | 1/4 in |
Right Angle Length | 5 3/4 in |
Overall Width | 1 1/2 in |
Overall Height | 4 1/2 in |
Spindle Thread Size | 3/8"-24 |
Spindle Screw Size | M5 |
Description
Drill, Reversing Yes, Pistol Body Style - Air Tools, Free Speed 2,600 RPM, Torque 3.90 ft-lb, Average CFM @ 15 Second Run Time 3.37, CFM @ Full Load 19.5, Required Pressure 90 psi, Min. Hose Size 3/8 in, Handle Material Composite, Variable Speed No, Throttle Type Trigger, Bearings Needle, Housing Material Composite, Gear Train Planetary, Overall Length 5 3/4 in, Right Angle Length 5 3/4 in, Tool Weight 1.4 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Sweeper, Hang-Type, 78 In (2VAH3)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- DRILL AMERICA NO.4 Drift Key for 4 (DWDDRIFTS4)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1-1/2x2", Number of Flutes: 4 (CC-4048)
- SPEEDAIRE Air Drill, Key, 3/8, 2600 RPM, 16 CFM (21AA69)
- SPEEDAIRE Air Drill, Key, 3/8 In, 22,000 RPM, 16 CFM (21AA78)
- SPEEDAIRE Air Drill, Pistol, 90 psi, 3/8 in. (45YY15)
- SPEEDAIRE Air Drill, Industrial, Pistol, 3/8 In. (10D240)
- SPEEDAIRE Air Drill, Keyless, 3/8 In, 1800 RPM (21AA71)
- SPEEDAIRE Air Die Grinder, Light, 0.2 HP, 90 psi (48MA04)
- CHICAGO PNEUMATIC 1/4" Pistol Air Drill 3300 rpm (CP7300C)
- Speedaire Air Drills