Shop All Air Cylinders
Speedaire
Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting
Mfr # NCDMB088-0100
Zoro # G2917783
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Product Information
- Brand Speedaire
- MFR # NCDMB088-0100
- Zoro # G2917783
- UPC # 190735640135
- Country of Origin China
- Category Air Cylinders
Dimensions
Bore Dia. | 7/8 in |
Rod Dia. | 0.25 in |
Overall Length | 4.19 in |
Rod Thread Length | 1/2 in |
Port Size | 1/8 in NPT |
Dimension A | 4 19/100 in |
Dimension E | 1/8 in NPT |
Dimension B | 0.93 in |
Air Cylinder Bore Dia. | 7/8 in |
Dimension C | 1/2 in |
Dimension D | 5/8"-18 UNF |
Rod Thread Size | 1/4"-28 |
Bore Diameter | 7/8 in |
Inlet Size | 1/8 in |
Nose Mount Thread Size | 5/8"-18 |
Rod Diameter | 1/4 in |
End Cap Length | 3/16 in |
Stroke Length | 1 in |
Body Diameter | 15/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Basic, Bore Diameter 7/8 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Not Applicable, Body Diameter 15/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip HTD Belts, 255-5M-15 (255-5M-15)
- NANO Replacement element for NF0050M01 compre (E0050M01)
- WOLVERINE Hydraulic Cylinder, 2" Bore, 6" Stroke (WWCL2006-S)
- CONTINENTAL Hydraulic Hose Assembly - 1" ID 60" Length - 11/4" FJX x 11/4" MP - 4100 psi (XCP4S-16,20FJX-20MP,60 IN OAL)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDMB075-1200)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB075-0500)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (NCDMB075-0300)
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting (C85F25-50)
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 1/2 in Stroke, NFPA Double Acting (5VLA7)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 80 mm Stroke, ISO Double Acting (C85E20-80)
- PARKER Air Cylinder, 7/8 in Bore, 1 in Stroke, Round Body Double Acting (0.88DXPSR01.00)
- Speedaire Air Cylinders