Shop All Air Cylinders
Speedaire
Air Cylinder, 5 in Bore, 30 in Stroke, NFPA Double Acting
Mfr # 5VLX5
Zoro # G7664185
original price:
$808.95
18% off
new price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 5 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
Product Information
- Brand Speedaire
- MFR # 5VLX5
- Zoro # G7664185
- UPC # 190735666807
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 5 in |
Rod Dia. | 1 in |
Overall Length | 37 in |
Rod Thread Length | 1 1/4 in |
Port Size | 1/2 in |
Dimension Kk | 3/4-16 |
Rod Thread Size | 3/4"-16 |
Dimension E | 5 1/2 in |
Air Cylinder Bore Dia. | 5 in |
Bore Diameter | 5 in |
Stroke Length | 30 in |
Overall Height | 37 in |
Inlet Size | 1/2 in |
Rod Diameter | 1 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Extruded, Cylinder Repair Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Sleeve Nut, Bore Diameter 5 in, Cushion Type Head and Cap, Stroke Length 30 in, Inlet Size 1/2 in, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Overall Height 37 in, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Motor, 7.5Hp, 1765Rpm, 208/460V, 213T, 3P (D7P2D)
- NSK NSK-1319, 1300 Series SelfAligning Ball Bearing, 1319 (1319)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 2 3V 600 SH (2 3V 600 SH)
- AIGNEP USA Male Connector, 6mm Tube Sz, Brass, PK5 (50000N-6-1/8-PK5)
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting (5VLT6)
- SPEEDAIRE Air Cylinder, 5 in Bore, 12 in Stroke, NFPA Double Acting (5VLV0)
- SPEEDAIRE Air Cylinder, 5 in Bore, 4 in Stroke, NFPA Double Acting (5VLT4)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 24 in Stroke, NFPA Double Acting (5VLK0)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB106-0200)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, NFPA Double Acting (6X371)
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 in Stroke, Round Body Double Acting (NCDMB200-0700)
- Speedaire Pneumatic System Components