Shop All Air Cylinders
Speedaire
Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting
Mfr # 5ZEE1
Zoro # G3159301
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Product Information
- Brand Speedaire
- MFR # 5ZEE1
- Zoro # G3159301
- UPC # 190735678251
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 9.53 in |
Rod Thread Length | 1/2 in |
Pivot Hole Dia. | 0.251 in |
Port Size | 1/8 in FNPT |
Dimension L | 0.34 in |
Dimension E | 0.38 in |
Dimension Cd | 0.25 in |
Dimension A | 1/2 in |
Dimension Kk | 1/4"-28 UNF |
Dimension B | 0.624 in |
Dimension Cb | 0.38 in |
Dimension Cc | 0.25 in |
Dimension N1 | 5/8"-18 |
Rod Thread Size | 1/4"-28 |
Air Cylinder Bore Dia. | 3/4 in |
Nose Mount Thread Size | 5/8"-18 |
Overall Height | 9 1/2 in |
Rod Diameter | 1/4 in |
Inlet Size | 1/8 in |
Bore Diameter | 3/4 in |
Stroke Length | 5 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Pivot, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 5 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Overall Height 9 1/2 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMEFIT 3-Way HEX Manifold w/ 3 Couplers, Plug (M1406-5)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-7/16, L 3 (CB232824)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 18 Stroke - 1 Rod (288603)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937774Q, Return Line, 10 micron, Inside-Out (MF0063750)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting (NCDME150-1000)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, NFPA Double Acting (5VKX2)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting (6X390)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (NCDMC106-0500)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 6 in Stroke, Round Body Double Acting (5ZEE2)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (5ZEK4)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 4 in Stroke, NFPA Double Acting (6X389)
- Speedaire Air Cylinders