Shop All Air Cylinders
Speedaire
Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting
Mfr # NCDMR075-0400
Zoro # G2953456
original price:
$95.33
18% off
new price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.25 in
Product Information
- Brand Speedaire
- MFR # NCDMR075-0400
- Zoro # G2953456
- UPC # 190735642894
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.25 in |
Overall Length | 7.97 in |
Rod Thread Length | 3/4 in |
Port Size | 1/8 in NPT |
Dimension D | 1/4"-20 UNC, 10-32 SHCS |
Dimension E | 1/8 in NPT |
Dimension B | 1.09 in |
Rod Thread Size | 1/4"-28 |
Dimension A | 7 97/100 in |
Dimension C | 1 in |
Air Cylinder Bore Dia. | 3/4 in |
Body Diameter | 13/16 in |
End Cap Length | 1/8 in |
Overall Height | 1 in |
Bore Diameter | 3/4 in |
Overall Width | 1 in |
Inlet Size | 1/8 in |
Stroke Length | 4 in |
Rod Diameter | 1/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Front Block, Bore Diameter 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Inch, Body Material Finish Anodized, Tie Rod Material Not Applicable, Overall Width 1 in, Overall Height 1 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10, Band Slots: Rectangular (6732-5)
- INTERSTATE PNEUMATICS 1/4 Inch Diamond U Series Coupler Plug x 1/4 Inch Female NPT (CPD440)
- LDI INDUSTRIES Engine/Pump Adapter, SAE A, PEM-G Flange (6019)
- DAIDO CORPORATION 10' #35 Roller Chain (TRC35-MD)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (5VML4)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 12 in Stroke, Round Body Double Acting (NCDME125-1200)
- SPEEDAIRE Air Cylinder, 4 in Bore, 2 in Stroke, NFPA Double Acting (4MU49)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 in Stroke, NFPA Double Acting (5UZA8)
- SPEEDAIRE Air Cylinder, 2 in Bore, 1 in Stroke, Round Body Double Acting (5ZEG1)
- SPEEDAIRE Air Cylinder, 5 in Bore, 4 in Stroke, NFPA Double Acting (5VLT4)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (NCDMC106-0400)
- Speedaire Pneumatic System Components