Shop All Air Cylinders
This Product is Discontinued
Speedaire
Air Cylinder, 3/4 in Bore, 3/4 in Stroke, Compact Double Acting (Discontinued)
Mfr # 5YCJ7
Zoro # G3836664
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3/4 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.3125 in
Product Information
- Brand Speedaire
- MFR # 5YCJ7
- Zoro # G3836664
- UPC # 190735673782
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3/4 in |
Rod Dia. | 0.3125 in |
Overall Length | 1.435 in |
Rod Thread Length | 29/64 in |
Port Size | #10-32 UNF |
Dimension H | 0.25 in |
Rod Thread Size | #10-32 |
Dimension J | 0.34 in |
Air Cylinder Bore Dia. | 3/4 in |
Dimension C | 1.22 in |
Dimension A | 1 1/2 in |
Dimension E | 10-32 |
Dimension D | 6 in |
Dimension F | 0.31 in |
Dimension L | 10-32 |
Rod Diameter | 5/16 in |
Bore Diameter | 3/4 in |
Stroke Length | 3/4 in |
Inlet Size | #10-32 |
Overall Height | 1 7/16 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Basic, Bore Diameter 3/4 in, Stroke Length 3/4 in, Inlet Size #10-32, Air Inlet Type UN, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Stainless Steel, Overall Height 1 7/16 in, Inlet Gender Female, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.