Shop All Air Cylinders
Speedaire
Air Cylinder, 3 1/4 in Bore, 6 in Stroke, NFPA Double Acting
Mfr # 5UZH7
Zoro # G6043861
original price:
$402.76
18% off
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 3 1/4 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 1 in
Product Information
- Brand Speedaire
- MFR # 5UZH7
- Zoro # G6043861
- UPC # 190735651704
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 3 1/4 in |
Rod Dia. | 1 in |
Overall Length | 12.75 in |
Rod Thread Length | 1 1/8 in |
Port Size | 3/8 in NPT |
Rod Thread Size | 3/4"-16 |
Dimension Nt | 1/2"-13 |
Dimension E | 3 3/4 in |
Dimension J | 1.25 in |
Dimension Kk | 3/4"-16 |
Dimension A | 1 1/8 in |
Dimension C | 1/2 in |
Air Cylinder Bore Dia. | 3 1/4 in |
Dimension B | 1 1/2 in |
Inlet Size | 3/8 in |
Bore Diameter | 3 1/4 in |
Stroke Length | 6 in |
Overall Height | 12 3/4 in |
Rod Diameter | 1 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 3 1/4 in, Cushion Type Adjustable, Stroke Length 6 in, Inlet Size 3/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 12 3/4 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 80 x 95 x 5 mm., VC, Nitrile Rubber (80955VC)
- NATIONAL Small Bore Inch Seal, 471571 (471571)
- NATIONAL Small Bore Inch Seal, 321412 (321412)
- NSK NSK-608-2Z, 600 Series Single Row Deep Groove Ball Bearing, 6082Z (608-2Z)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting (5ZEK6)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 2 in Stroke, Round Body Double Acting (NCDMC106-0200)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 5 in Stroke, Round Body Double Acting (NCDMB125-0500)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 9 in Stroke, Round Body Double Acting (NCDMB125-0900)
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 2 in Stroke, Round Body Single Acting (5ZEH1)
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, NFPA Double Acting (6X385)
- FESTO Compact Cylinder ADVU-50-10-A-P-A (ADVU-50-10-A-P-A)
- Speedaire Air Cylinders