Shop All Air Cylinders
Speedaire
Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting
Mfr # 5UYU9
Zoro # G7425871
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Product Information
- Brand Speedaire
- MFR # 5UYU9
- Zoro # G7425871
- UPC # 190735650523
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.625 in |
Overall Length | 11.375 in |
Rod Thread Length | 3/4 in |
Port Size | 1/4 in NPT |
Dimension A | 3/4 in |
Dimension J | 1 in |
Air Cylinder Bore Dia. | 2 in |
Rod Thread Size | 1/2"-20 |
Dimension C | 0.375 in |
Dimension Nt | 5/16"-18 |
Dimension B | 1.125 in |
Dimension E | 2 1/2 in |
Dimension G | 1.5 in |
Dimension Kk | 1/2"-20 |
Rod Diameter | 5/8 in |
Stroke Length | 6 in |
Inlet Size | 1/4 in |
Overall Height | 11 3/8 in |
Bore Diameter | 2 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 2 in, Cushion Type Adjustable, Stroke Length 6 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 11 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT3 Belts - 2M and 3M, 232-2MGT-09 (232-2MGT-09)
- PIX Belt, XPZ Cogged, 10 x 1087mm LP (XPZ1087)
- BESTORQ 255K8 Micro V Belt, 25.5 in Pitch Length, 1.12 in Top Width, 8 Ribs (255K8)
- 80/20 Linear Bearing, 4.000 In W, 6.000 In L (6536)
- SPEEDAIRE Air Cylinder, 2 in Bore, 36 in Stroke, NFPA Double Acting (5UZA7)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 1/2 in Stroke, NFPA Double Acting (5TDY7)
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 1/2 in Stroke, Round Body Double Acting (5VNA1)
- SPEEDAIRE Air Cylinder, 5 in Bore, 5 in Stroke, NFPA Double Acting (5VLT6)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 10 mm Stroke, ISO Double Acting (C76F32-10)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Single Acting (5ZEK7)
- FESTO Short-Stroke Cylinder ADVC-20-10-A-P (ADVC-20-10-A-P)
- Speedaire Pneumatic System Components