Shop All Air Cylinders
Speedaire
Air Cylinder, 2 in Bore, 36 in Stroke, NFPA Double Acting
Mfr # 5UZA7
Zoro # G7425896
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
Product Information
- Brand Speedaire
- MFR # 5UZA7
- Zoro # G7425896
- UPC # 190735651100
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.625 in |
Overall Length | 41.375 in |
Rod Thread Length | 3/4 in |
Port Size | 1/4 in NPT |
Dimension E | 2 1/2 in |
Dimension Nt | 5/16"-18 |
Dimension Kk | 1/2"-20 |
Dimension J | 1 in |
Rod Thread Size | 1/2"-20 |
Dimension A | 3/4 in |
Dimension B | 1.125 in |
Dimension C | 0.375 in |
Dimension G | 1.5 in |
Air Cylinder Bore Dia. | 2 in |
Bore Diameter | 2 in |
Rod Diameter | 5/8 in |
Overall Height | 41 3/8 in |
Stroke Length | 36 in |
Inlet Size | 1/4 in |
Description
Air Cylinder, Body Material Aluminum, Cylinder Type Tie Rod, Magnetic Piston Non-Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 2 in, Cushion Type Adjustable, Stroke Length 36 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Black Oxide, Silver Plated, Piston Rod Material Finish Chrome Plated, Tie Rod Material Steel, Overall Height 41 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PALL HC9600FKS8Z, Pressure Line, 10 micron, Outside-In (MF0058760)
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-21)
- LEESON 3-Phase Brake Motor, 2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,745 Nameplate RPM (122250.00)
- HYDROMAXX 2"x25Ft Flexible PVC Clear with White Helix Suction Hose (CS200025)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 1/2 in Stroke, NFPA Double Acting (5TDY7)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting (5UYU9)
- SPEEDAIRE Air Cylinder, 6 in Bore, 14 in Stroke, NFPA Double Acting (5UZZ7)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 10 mm Stroke, ISO Double Acting (C76F32-10)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 700 mm Stroke, Rodless Double Acting (CY3B32TN-700)
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 1/2 in Stroke, Round Body Double Acting (5VNA1)
- SPEEDAIRE Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Double Acting (5VNJ3)
- Speedaire Air Cylinders