Shop All Air Cylinders
Speedaire
Air Cylinder, 2 in Bore, 3 in Stroke, Round Body Single Acting
Mfr # 5ZEK7
Zoro # G3285457
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 2 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.625 in
Product Information
- Brand Speedaire
- MFR # 5ZEK7
- Zoro # G3285457
- UPC # 190735678817
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 in |
Rod Dia. | 0.625 in |
Overall Length | 9.54 in |
Rod Thread Length | 7/8 in |
Port Size | 1/4 in FNPT |
Dimension J | 0.31 in |
Dimension Cc | 0.625 in |
Dimension A | 22/25 in |
Dimension E | 1.25 in |
Air Cylinder Bore Dia. | 2 in |
Dimension D | 0.50 in |
Dimension N1 | 1 1/4"-12 |
Dimension B | 1.374 in |
Dimension Kk | 1/2"-20 UNF |
Dimension C | 0.38 in |
Rod Thread Size | 1/2"-20 |
Overall Height | 9 9/16 in |
Stroke Length | 3 in |
Bore Diameter | 2 in |
Inlet Size | 1/4 in |
Nose Mount Thread Size | 1 1/4"-12 |
Rod Diameter | 5/8 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 2 in, Cushion Type None, Stroke Length 3 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force 15 lb, Cylinder Action Single Acting, System of Measurement Inch, Body Material Finish Silver Plated, Piston Rod Material Finish Chrome Plated, Overall Height 9 9/16 in, Inlet Gender Female
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6305Z, RadialDeep Groove Ball Bearing 25 Mm Id X 62 Mm Od X 17 Mm W Single Shielded (6305Z)
- COXREELS Static Discharge Cable Kit, 100Ft, Orange (2182-G-100)
- LUBRIPLATE H-1/FoodGrd Usp MineralOil Hydraulic/Bearng Fld, Iso-68, AerosolCan PK12 (L0882-063)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1.5 In Pipe (5104)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZEE0)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (NCDMR106-0100)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 10 in Stroke, Round Body Double Acting (NCDMB075-1000)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting (NCDME150-0500)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 4 in Stroke, Round Body Double Acting (NCDMC106-0400)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 1 in Stroke, NFPA Double Acting (5VLC8)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Single Acting (5ZEK4)
- Speedaire Pneumatic System Components