Shop All Air Cylinders
Speedaire
Air Cylinder, 2 1/2 in Bore, 1 in Stroke, Compact Double Acting
Mfr # 5YCV4
Zoro # G6044166
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 200 psi
- Body Material Stainless Steel
- Rod Dia. 0.75 in
Product Information
- Brand Speedaire
- MFR # 5YCV4
- Zoro # G6044166
- UPC # 190735674352
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 2 1/2 in |
Rod Dia. | 0.75 in |
Overall Length | 3.195 in |
Rod Thread Length | 45/64 in |
Port Size | 1/4 in NPT |
Dimension H | 0.63 in |
Dimension E | 1/2"-20 |
Dimension J | 0.66 in |
Dimension C | 3 1/4 in |
Dimension F | 0.75 in |
Dimension L | 1/4 in NPT |
Air Cylinder Bore Dia. | 2 1/2 in |
Dimension D | 1/4 in |
Rod Thread Size | 1/2"-20 |
Dimension A | 3 3/4 in |
Inlet Size | 1/4 in |
Stroke Length | 1 in |
Overall Height | 3 3/16 in |
Bore Diameter | 2 1/2 in |
Rod Diameter | 3/4 in |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Compact, Magnetic Piston Non-Magnetic Piston, Mounting Type Through Hole, Bore Diameter 2 1/2 in, Cushion Type None, Stroke Length 1 in, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Tie Rod Material Stainless Steel, Overall Height 3 3/16 in, Maximum Operating Pressure 200 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Angular Miter Gears (SAM3-20045)
- PRIMEFIT 9 Piece - Extreme Duty Air Quick Connect Kit (XIK3002B-9)
- FLEXZILLA Whip Hose with Swivel, 1/2" x 2 (1/2" M (HFZ1202YW4S)
- EXAIR Air Knife Kit, 1/4 In NPT, 36 In L, Al (110236)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 1/2 in Stroke, NFPA Double Acting (5VLD3)
- SPEEDAIRE Air Cylinder, 3 in Bore, 1 in Stroke, Round Body Double Acting (5VMX3)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (5MMG6)
- SPEEDAIRE Air Cylinder, 40 mm Bore, 18 in Stroke, Round Body Double Acting (NCDGBA40-1800)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 6 in Stroke, NFPA Double Acting (6X375)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (5VML8)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting (NCDME125-0800)
- Speedaire Air Cylinders